Nacogdoches |
1,400 |
1,400 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TC5342A |
TC5342AE |
Manufacturer Number |
TC5342A |
TC5342A |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210806921 |
00786210806921 |
Weight per package |
0.005 (lbs/each) |
0.01 (lbs/each) |
Description |
TC5342A Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
|
TC5342AE Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$1.28 (Each) |
$1.28 (Each) |
Carton/Reel |
$128.25 (100 Each) |
$128.25 (100 Each) |
Standard Packaging/Reel |
$641.25 (500 Each) |
$6,412.50 (5000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Natural |
Natural |
Style |
- |
2-Way |
|
Length |
- |
1.125 in;28.58 mm |
Width |
- |
28.58 mm;1.125 in |
|
Description |
CABLE TIE MOUNTING BASE |
CABLE TIE MOUNTING BASE |
extra long description |
ABB TC5342A 2WAY MTG BASE 1.13X1.13 |
ABB TC5342A 2WAY MTG BASE 1.13X1.13 |
Long Description |
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack |
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack |
Product Type |
2WAY MTG Base 1.13X1.13IN Nyl Adh |
Cable Tie Mounting Base |
Short Description |
- |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 2 Way |
Special Features |
One-piece molding - no lost parts |
One-piece molding - no lost parts |
|
Maximum Operating Temperature |
- |
+65 °C;+149 °F |
package quantity |
- |
5000 PK;100 CT |
|
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TC5342A |
TC5342A |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
MOUNTING BASE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Mounting |
Self-Adhesive |
Self-Adhesive |
Operating Temperature |
-32 to +150 F |
-32 to +150 F |