Item Comparison: TC5342A, DT100S

Item

TC5342A - Cable Tie Mounting Base - Ty-Rap

TC5342A
Cable Tie Mounting Base

$1.2825 Each

$641.25 (500 Each)

QTY:
Each
Add
DT100S - 1'' X 1'' Natural Cable Tie Mounting Base - LH Dottie

DT100S
1'' X 1'' Natural Cable Tie Mounting Base

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 1,400 0
All Stores 47,527 0
Vendor Ty-Rap LH Dottie
Catalog Number TC5342A DT100S
Manufacturer Number TC5342A DT100S
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Fasteners
UNSPSC 39121717 - Cable tie mounts 39121717 - Cable tie mounts
UPC/EAN/GTIN 00786210806921 00781002511007
Weight per package 0.005 (lbs/each) 0.0035 (lbs/each)
Description TC5342A Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
DT100S 1'' X 1'' Natural Cable Tie Mounting Base
Mounting Bases, 0.2 X 0.99 In. Mount Size, Nylon Material, Natural, #6 Screw Holes, Adhesive Mounting, 0.06 In. Slot Height, 0.2 In. Slot Width, 0.99 In. Width, 0.2 In. Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $0.00 (Each)
Carton/Reel $128.25 (100 Each) $0.00 (100 Each)
Standard Packaging/Reel $641.25 (500 Each) $0.00 (100 Each)
Material Nylon/Polyamide 6.6 Nylon
Color Natural Natural
Height - 0.2
Width - 0.99
Description CABLE TIE MOUNTING BASE 1'' X 1'' NATURAL CABLE TIE MOUNTING BASE
extra long description ABB TC5342A 2WAY MTG BASE 1.13X1.13 DOTTIE DT100S 1 X 1 " Adhesive Moun
Long Description Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack Mounting Bases, 0.2 x 0.99 in. mount size, Nylon material, Natural, #6 screw holes, Adhesive mounting, 0.06 in. slot height, 0.2 in. slot width, 0.99 in. width, 0.2 in. height
Product Type 2WAY MTG Base 1.13X1.13IN Nyl Adh 1 X 1 " Adhesive Mounting Bases - Natural
Special Features One-piece molding - no lost parts Features: Manufactured with Filtered Nylon 6/6, Angled Tail, One Piece Design, Transition Rails, And 3 Tooth Pawl, Rounded Edges, Finger Grips, Bulk Available
Brand Ty-Rap LH DOTTIE
Manufacturers Part Number TC5342A DT100S
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps FASTENERS
Type MOUNTING BASE Mounting Bases
Application - Industrial
Mounting Self-Adhesive Adhesive Mount
Operating Temperature -32 to +150 F -
standard - AS-33671, UL Listed, UL Recognized, CSA, CE, SAE AS23190
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat