Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TC5342A |
ABMSAC |
Manufacturer Number |
TC5342A |
ABMS-A-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210806921 |
00074983580026 |
Weight per package |
0.005 (lbs/each) |
0.51 (lbs/each) |
Description |
TC5342A Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
|
ABMSAC 1.13" X 1.13" Nyln CBL Tie Adh Mount WHT
Panduit’S Abms-A-C 2-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6., and Can Be Used With Miniature, Intermediate, and Standard Cable Ties. Mounts Are 1.12” X 1.12” (28.5MM X 28.5MM), White In Color and Intended For Use In Indoor Environments. They Supplied In Strips Of 2 and Come In Packages Of 500.
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$1.28 (Each) |
$1.22 (Each) |
Carton/Reel |
$128.25 (100 Each) |
$122.00 (100 Each) |
Standard Packaging/Reel |
$641.25 (500 Each) |
$610.00 (500 Each) |
|
insulation |
- |
Polyamide (PA) |
Material |
Nylon/Polyamide 6.6 |
Nylon 6.6 |
|
|
Description |
CABLE TIE MOUNTING BASE |
1.13" X 1.13" NYLN CBL TIE ADH MOUNT WHT |
extra long description |
ABB TC5342A 2WAY MTG BASE 1.13X1.13 |
PAN ABMS-A-C ABMS-A-C Cable Tie Mou |
Long Description |
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack |
Panduit’s ABMS-A-C 2-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6., and can be used with miniature, intermediate, and standard cable ties. Mounts are 1.12” x 1.12” (28.5mm x 28.5mm), white in color and intended for use in indoor environments. They supplied in strips of 2 and come in packages of 500. |
Product Type |
2WAY MTG Base 1.13X1.13IN Nyl Adh |
Abms-A-C Cable Tie Mount, Natural, Pa 6.6, Rubber Adh., 1.13 |
Special Features |
One-piece molding - no lost parts |
- |
|
Cable Size |
- |
NA |
Cable Type |
- |
Cable Tie Mount |
media |
- |
Yes |
Screw Size |
- |
#6 (M3) |
Temperature Range |
- |
-20°F - 120°F (-29°C - 49°C) |
|
Brand |
Ty-Rap |
PANDUIT |
Manufacturers Part Number |
TC5342A |
ABMS-A-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
Cable Tie Mount |
|
|
Application |
- |
2 Way Cable Tie Mount, used With Miniature, Intermediate, and Standard Cable Ties |
Mounting |
Self-Adhesive |
Adhesive Tape |
Operating Temperature |
-32 to +150 F |
120 |
standard |
- |
CE Compliant, UL Recognized: E136577, RoHS Compliant |