Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TC5345A |
TC345A |
Manufacturer Number |
TC5345A |
TC345A |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210872247 |
00786210868042 |
Weight per package |
0.005 (lbs/each) |
0.001 (lbs/each) |
Description |
TC5345A Cable Tie MTG Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature
|
TC345A 4WAYADH MTG Base 1.13X1.13 Nat Nyl
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$1.93 (Each) |
$1.00 (Each) |
Carton/Reel |
$193.28 (100 Each) |
$1.00 (1 Each) |
Standard Packaging/Reel |
$966.40 (500 Each) |
$1,001.20 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Ivory |
Natural |
Style |
4-Way |
- |
|
Length |
1.125 in;28.58 mm |
- |
Width |
28.58 mm;1.125 in |
- |
|
Description |
CABLE TIE MTG BASE |
4WAYADH MTG BASE 1.13X1.13 NAT NYL |
extra long description |
ABB TC5345A 4WAY MTG BASE 1.13X1.13 |
ABB TC345A 4WAYADH MTG BASE 1.13X1 |
Features |
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 5.7mm (0.22 Inches), Self-Adhesive Mounting Method, 100 Pack |
- |
Long Description |
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature |
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack |
Product Type |
Cable Tie Mounting Base |
4WAYADH MTG Base 1.13X1.13 Nat Nyl |
Short Description |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 4 Way |
- |
Special Features |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
|
Maximum Operating Temperature |
+65 °C;+149 °F |
- |
package quantity |
500 PK;100 CT |
- |
|
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TC5345A |
TC345A |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
MOUNTING BASE |
|
|
Mounting |
Self-Adhesive |
Self-Adhesive |
Operating Temperature |
-32 to +150 F |
-32 to +150 F |