Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Rap |
Catalog Number |
ABM112AC |
TC345A |
Manufacturer Number |
ABM112AC |
TC345A |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00074983281114 |
00786210868042 |
Weight per package |
1 (lbs/each) |
0.001 (lbs/each) |
Description |
ABM112AC CBL Tie Mount
Cable Tie Mount, Adhesive Style, Nylon 6.6 Material, White, 1.12 In Length, 1.12 In Width, Heat Resistant, -20 °F Operating Temperature, +120 °F Operating Temperature, 1 LB
|
TC345A 4WAYADH MTG Base 1.13X1.13 Nat Nyl
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.77 (Each) |
$1.00 (Each) |
Carton/Reel |
$176.93 (100 Each) |
$1.00 (1 Each) |
Standard Packaging/Reel |
$884.65 (500 Each) |
$1,001.20 (1000 Each) |
|
insulation |
Polyamide (PA) |
- |
Material |
Nylon 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
White |
Natural |
Style |
Adhesive |
- |
|
Length |
1.12 in;28.6 mm |
- |
Width |
1.12 in;28.58 mm |
- |
|
Description |
CBL TIE MOUNT |
4WAYADH MTG BASE 1.13X1.13 NAT NYL |
extra long description |
PAN ABM112-A-C ABM112-A-C Cable Tie |
ABB TC345A 4WAYADH MTG BASE 1.13X1 |
Features |
The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 100. |
- |
Long Description |
Cable Tie Mount, Adhesive Style, Nylon 6.6 Material, White, 1.12 in Length, 1.12 in Width, Heat Resistant, -20 °F Operating Temperature, +120 °F Operating Temperature, 1 lb |
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack |
Product Type |
Cable Tie Mount |
4WAYADH MTG Base 1.13X1.13 Nat Nyl |
Short Description |
Cable Tie Mount, Nylon 6.6, White, 1.12 in;28.6 mm |
- |
Special Features |
- |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
|
Cable Size |
NA |
- |
Cable Type |
Cable Tie Mount |
- |
for use with |
Miniature;Intermediate;Standard Cable Tie |
- |
Maximum Operating Temperature |
+120 °F;+49 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-20 °F;-29 °C |
- |
package quantity |
100 PK;500 CT |
- |
Resistance Properties |
Heat Resistant |
- |
Screw Size |
#6 (M3) |
- |
Standards Met |
UL Recognized (File #E136577);UL Listed;RoHS Compliant;CE Certified |
- |
Temperature Range |
-20°F - 120°F (-29°C - 49°C) |
- |
|
|
Brand |
PANDUIT |
Ty-Rap |
Manufacturers Part Number |
ABM112-A-C |
TC345A |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Cable Tie Mount |
MOUNTING BASE |
|
|
Application |
Used with Miniature, Intermediate, and Standard Cables Ties |
- |
Mounting |
Adhesive Tape |
Self-Adhesive |
Operating Temperature |
120 |
-32 to +150 F |
standard |
CE Compliant, UL Recognized, RoHS Compliant |