Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
TBC43 |
5233J |
Manufacturer Number |
TBC43 |
5233J |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161609 - Toggle bolts
|
31161609 - Toggle bolts
|
UPC/EAN/GTIN |
00781002168607 |
00705591964266 |
Weight per package |
0.059 (lbs/each) |
0.0744 (lbs/each) |
Description |
TBC43 1/4'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 3 In Length, Zinc Plated, 1/4 In Diameter, Slotted/Phillips Drive, 0.06 LB
|
5233J 1/4 X 3 Mushroom HD Toggle Bolt ZC
1/4 X 3 Mushroom Head Slot/Phil Combo Toggle Bolt Zinc Plated
|
|
Minimum Order QTY |
1 Unit |
25 Units |
Unit/Foot |
$0.76 (Each) |
$0.51 (Each) |
Carton/Reel |
$38.00 (50 Each) |
$12.68 (25 Each) |
Standard Packaging/Reel |
$38.00 (50 Each) |
$76.11 (150 Each) |
|
|
|
Diameter |
1/4 in |
1/4 |
Length |
3 in |
3 |
Size |
1/4 x 3 |
1/4 IN X 3 IN |
|
Description |
1/4 X 3 TOGGLE BOLT PHILLIPS/SLOTTED MUSHROOM HEAD |
1/4 X 3 MUSHROOM HD TOGGLE BOLT ZC |
extra long description |
DOTTIE TBC43 1/4 X 3 Toggle Bolts P |
PECO 5233J 1/4X3 MUSHROOM HD TOGGLE |
Features |
Mushroom Head Provides a Large Bearing Surface |
- |
Long Description |
Toggle Bolt, Steel, Slotted Head, 3 in Length, Zinc Plated, 1/4 in Diameter, Slotted/Phillips Drive, 0.06 lb |
1/4 X 3 MUSHROOM HEAD SLOT/PHIL COMBO TOGGLE BOLT ZINC PLATED |
Product Type |
Toggle Bolt |
Toggle Bolt |
Short Description |
Toggle Bolt, Steel, Zinc Plated, 3 in, 1/4 in, Slotted Head |
Toggle Bolt, Steel, Zinc Plated, 3 in, 1/4 in, Mushroom Head |
Special Features |
Features: Mushroom Head Provides a Large Bearing Surface |
- |
|
Drill Size |
5/8 |
- |
Drive Type |
Slotted/Phillips |
- |
Head Style |
Slotted |
Mushroom |
Head Type |
Mushroom |
Mushroom |
package quantity |
500 CT |
25 JR |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
TBC43 |
5233J |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Mushroom Head with Spring Wing |
Toggle Bolt |
|
|
|
Application |
Hollow Walls |