Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
TB57 |
TB57 |
Manufacturer Number |
TB57 |
TB57 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381507318 |
00782274631400 |
Weight per package |
4.2 (lbs/each) |
4.05 (lbs/each) |
Description |
TB57 1-1/2" TB FM7 Mall Iron Cond Body
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 3.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection:
|
TB57 1-1/2" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1-1/2 In Hub Size, Tee Side Hub Location, TB Configuration, 8.1875 In Length, 2.4375 In Width, 5 In Height, Threaded, 4.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.95 (Each) |
$118.22 (Each) |
Carton/Reel |
$779.50 (10 Each) |
$118.22 (1 Each) |
Standard Packaging/Reel |
$779.50 (10 Each) |
$236.44 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
Tee Side |
Number of Hubs |
- |
3 |
Shape |
- |
TB |
|
Color |
Gray |
- |
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
3.63 |
5 in |
Hub Size |
1-1/2 |
1-1/2 in |
Length |
8.19 |
8.1875 in |
Width |
2.44 |
2.4375 in |
|
Description |
1-1/2" TB FM7 MALL IRON COND BODY |
1-1/2" TB FM7 CONDUIT BODY |
extra long description |
APP TB57 1 1/2 FM7 BODY (A) |
CRS-H TB57 1 1/2 NPT IRON TB FORM 7 |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type TB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 7, Length: 8.19 IN, Width: 2.44 IN, Height: 3.63 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1-1/2 in Hub Size, Tee Side Hub Location, TB Configuration, 8.1875 in Length, 2.4375 in Width, 5 in Height, Threaded, 4.05 lb/EA |
Product Type |
1 1/2 FM7 Body (A) |
1 1/2 NPT Iron TB Form 7 CNDT Body |
Short Description |
- |
Conduit Body, 1-1/2 in, TB Shape Form 7 Body, Steel |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
|
body type |
- |
Form 7 |
Cable Entry Type |
- |
Back |
Connection Type |
- |
Threaded |
dimensions |
- |
8.1900 IN X 2.4400 IN X 5.0000 IN |
for use with |
- |
Rigid Conduit |
Form |
7 |
Form 7 |
Mounting Type |
- |
Threaded |
package quantity |
- |
1 CT;2 Pk |
Standards Met |
- |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TB57 |
TB57 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type TB Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
TB |
Enclosure |
- |
Condulet |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |