Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Edwards |
Platinum Tools |
Catalog Number |
C212W |
TAC212WL |
Manufacturer Number |
C212-W |
TAC212WL |
Category |
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Classification |
Pushbuttons & Chimes
|
Pushbuttons & Chimes
|
UNSPSC |
46171605 - Door chimes
|
N/A
|
UPC/EAN/GTIN |
00782640200292 |
00786261960542 |
Weight per package |
1.9 (lbs/each) |
2.21 (lbs/each) |
Description |
C212W 2-Entr Chime Kit
Builder Chimes Kit, Non-Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 2 In Length, 7-1/4 In Width, 4-3/8 In Height, 1.9 LB/Ea
|
TAC212WL Chime Kit
Transformer, 2 Pushbuttonw, White, 120 V Ac, Battery Powered, 4.750 In Length, 2.5 In Width, 7.250 In Height, Screw Mount, 2.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.82 (Each) |
$59.60 (Each) |
Carton/Reel |
$20.82 (1 Each) |
$59.60 (1 Each) |
Standard Packaging/Reel |
$249.84 (12 Each) |
$59.60 (1 Each) |
|
Current Rating |
0.625 A |
- |
Voltage Rating |
16 V ac |
120 V ac |
|
Color |
White |
White |
Housing Material |
Plastic |
Thermoplastic |
|
Height |
4-3/8 in |
7.250 in |
Length |
2 in |
4.750 in |
Size |
7.25W x 4.375H x 2.0D inch |
L=7.250 - W=4.750 - D=2.500 |
Width |
7-1/4 in |
2.5 in |
|
Description |
2-ENTR CHIME KIT |
CHIME KIT |
extra long description |
EDW C212-W CHIME KIT |
TORK TAC212WL Softing: 226607. Psib |
Features |
Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated). |
Chime Kit, 7-1/4 Inch Length X 4-3/4 Inch Width X 2-1/2 Inch Depth Size;White Color;16 Volt Ac Chime, (2) Pushbuttons, 10 Volt Amp Transformer Contents;Homes, Apartments, Offices Application;120 Volt Ac Operating Voltage |
Long Description |
Builder Chimes Kit, Non-illuminated Pushbutton, White, 0.625 A, 16 V ac, 2 in Length, 7-1/4 in Width, 4-3/8 in Height, 1.9 lb/EA |
Transformer, 2 Pushbuttonw, White, 120 V ac, Battery Powered, 4.750 in Length, 2.5 in Width, 7.250 in Height, Screw Mount, 2.2 lb/EA |
Product Type |
Chime Kit |
Transformer |
Short Description |
Builder Chimes Kit, Non-illuminated, White, 16 VAC |
Transformer, Push Button, White, 120 VAC, Screw Mount |
Special Features |
Power Rating 12 VA |
16VAC Chime-2 Push Buttons-10VA Transformer |
|
Button Type |
Non-illuminated Pushbutton |
Pushbutton |
LIGHTING |
- |
Yes |
Mounting Type |
- |
Screw Mount |
Number of Pushbuttons |
- |
2 |
package quantity |
1 ct |
1 ct |
Power Source |
- |
Battery |
Warranty |
- |
1 YEAR |
|
Brand |
Edwards |
NSi |
Manufacturers Part Number |
C212W |
TAC212WL |
|
Category Description |
PUSHBUTTONS & CHIMES |
PUSHBUTTONS & CHIMES |
Type |
Two Entrance Kit |
Chime Kit |
|
Weight |
1.9 lb/EA |
2.2 lb/EA |
|
Application |
Apartment;Condominium;Home;Office |
Designed to Operate On Bell Ringing Transformers Or On Batteries |
Mounting |
- |
Screw Mount |