Item Comparison: T5600USA, 61065

Item

T5600USA - Electrical Tester, Flat - Fluke

T5600USA
Electrical Tester, Flat

$194.45 Each

$3,889.00 (20 Each)

QTY:
Each
Add
61065 - Vol-Test Voltage Tester - Ideal

61065
Vol-Test Voltage Tester

$84.85 Each

$84.85 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 1
Vendor Fluke Ideal
Catalog Number T5600USA 61065
Manufacturer Number T5-600-USA 61-065
Category Testers & Meters - Testers & Accessories Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113637 - Voltage or current meters
UPC/EAN/GTIN 00095969053129 00783250610655
Weight per package 0.4 (lbs/each) 0.8 (lbs/each)
Description T5600USA Electrical Tester, Flat
Voltage, 100 A, 600 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - Ac Current;±(1% +2) - Resistance Accuracy, Led Display, 50 HZ;60 HZ, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 MM Height, 203 MM Length, 51 MM Width, 300 G
61065 Vol-Test Voltage Tester
Ideal, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 Year
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $194.45 (Each) $84.85 (Each)
Carton/Reel $194.45 (1 Each) $84.85 (1 Each)
Standard Packaging/Reel $3,889.00 (20 Each) $84.85 (1 Each)
amperage rating 100 -
Current Rating 100 A -
Voltage Rating 600 600
Height 30.5 mm -
Length 203 mm -
Width 51 mm -
Description ELECTRICAL TESTER, FLAT VOL-TEST VOLTAGE TESTER
extra long description FLK T5-600-USA ELECTRICAL TSTR FLAT IDEAL 61-065 Voltage Tester,Ideal,V
Features The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw(TM) current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach(TM) test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips an Extremely rugged and reliableVibrates when AC voltage is presentIndicates AC/DC voltage levelReplaceable leads with shielded probe tips (IEC61010-031 compliant)Bright, long-life LED’s and neon indicator lampLow impedance to eliminate ghost voltagesDual voltage indication for backup safety2-year warranty
Long Description Voltage, 100 A, 600 V, ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance Accuracy, LED Display, 50 Hz;60 Hz, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 mm Height, 203 mm Length, 51 mm Width, 300 g IDEAL, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 year
Product Type Voltage, Continuity and Current Tester Voltage Tester, Ideal, Vol-Test, Sol, C/Us Ul Listed, Cat Iii, 600
Short Description Voltage, Continuity and Current Tester, 100 A, LED Display, 600V -
Special Features - Features: Extremely Rugged And Reliable; Solenoid Indicator And Neon Test Lamp Provide Double Protection; Tests 80V To 600V AC/DC (25 to 60Hz); Independent Circuitry Provides A Built-In Backup Safety System; Replaceable Leads With Shielded Probe Tips; 2-Year Warranty; CAT III - 600V; Warranty: 2 year
Accuracy ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance -
Battery Chemistry Type Zinc Chloride -
Battery Included Yes -
Display Type LED -
for use with Clip;Speciality Probe -
includes Instruction Manual;4 Millimeter Detachable Probes;TP1 Test Probes;Continuity Beeper;Low Battery Indicator;Flexible Lead -
Indication Type Visual -
Number of Batteries 2 -
package quantity 1 ct -
Power Source Battery -
Standards Met UL Listed;CSA Certified -
Brand FLUKE Ideal
Manufacturers Part Number T5-600 USA 61-065
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type - Solenoid
Weight 300 g -
Enclosure Hard plastic -
Frequency Rating 50 Hz;60 Hz -
standard - C/US UL Listed, CAT III
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat