Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
T50M |
T50M |
Manufacturer Number |
T50-M |
T50M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381686853 |
00782274756233 |
Weight per package |
0.96 (lbs/each) |
1.06 (lbs/each) |
Description |
T50M 1/2" Mall FM35 T Condulet
Form 35 Unilets Type T Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Height: 1-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: Ul 5
|
T50M 1/2" T FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1/2 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1/2 In Hub Size, Tee Side Hub Location, T Configuration, 5.38 In Length, 1.34 In Width, 2.05 In Height, Threaded, 1.06 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.61 (Each) |
$16.33 (Each) |
Carton/Reel |
$103.05 (5 Each) |
$163.35 (10 Each) |
Standard Packaging/Reel |
$515.25 (25 Each) |
$163.35 (10 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
Tee Side |
Number of Hubs |
- |
3 |
Shape |
- |
T |
|
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
1-1/2 |
2.05 in |
Hub Size |
1/2 |
1/2 in |
Length |
- |
5.38 in |
Width |
- |
1.34 in |
|
Description |
1/2" MALL FM35 T CONDULET |
1/2" T FM5 CONDUIT BODY |
extra long description |
APP T50-M 1/2 FORM 35 TYPE T THR |
CRS-H T50M 1/2 FORM 5 T COND BODY M |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Form 35 UNILETS Type T Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Height: 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, Standard: UL 5 |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1/2 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1/2 in Hub Size, Tee Side Hub Location, T Configuration, 5.38 in Length, 1.34 in Width, 2.05 in Height, Threaded, 1.06 lb/EA |
Product Type |
1/2 Form 35 Type T THR |
1/2 Form 5 T Cond Body Malleable |
Short Description |
- |
Conduit Body, 1/2 in, T Shape Form 5 Body, Steel |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
- |
Form 5 |
Cable Entry Type |
- |
Side |
Connection Type |
- |
Threaded |
dimensions |
- |
5.3800 IN X 1.3400 IN X 2.0500 IN |
for use with |
- |
Rigid Conduit |
Form |
35 |
Form 5 |
Mounting Type |
- |
Threaded |
package quantity |
- |
10 CT |
Standards Met |
- |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
T50-M |
T50M |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Type T Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
T |
Enclosure |
- |
Condulet |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, CUL |