Item Comparison: STL8, SL35925

Item

STL8 - 8 Oz Can Thread Lube - Eaton

STL8
8 Oz Can Thread Lube

$75.53 Each

$377.65 (5 Each)

QTY:
Each
Add
SL35925 - 8OZ Brush-Top Bottle Thread Lube - Sta-Lube

SL35925
8OZ Brush-Top Bottle Thread Lube

$14.08 Each

$84.48 (6 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 418 9
Vendor Eaton Sta-Lube
Catalog Number STL8 SL35925
Manufacturer Number STL8 SL35925
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Hazardous Location Fittings Wire Lube, Markers, & Ties
UNSPSC 39121431 - Cable gland connector 15121520 - General purpose lubricants
UPC/EAN/GTIN 00782274614250 00072213359251
Weight per package 0.61 (lbs/each) 0.6667 (lbs/each)
Description STL8 8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
SL35925 8OZ Brush-Top Bottle Thread Lube
Thread Lubricant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.53 (Each) $14.08 (Each)
Carton/Reel $75.53 (1 Each) $14.08 (1 Each)
Standard Packaging/Reel $377.65 (5 Each) $84.48 (6 Each)
Base Type Lithium Lithium-12
Color Amber Amber
Container Size - 8 Ounce
Overall Length 2.5 in -
Additional Information - Film Type Grease; Boiling Point 680 Deg F; Unit Dimension 2.5 Inch W x 2.5 Inch D x 4.25 Inch H
Commodity Description - PAINT,CHEMICALS, ETC.
Description 8 OZ CAN THREAD LUBE 8OZ BRUSH-TOP BOTTLE THREAD LUBE
extra long description CRS-H STL8 STEEL THRD LUBRICANT 8 O AMBER COLOR; ALUMINUM CONDUIT, BOLT, BUSHING, FITTING, FLANGE, NUT, PIPE, PLUG AND SCREW APPLICATION; -20 TO 250 DEG F TEMPERATURE RATING; BRUSH TOP BOTTLE CONTAINER TYPE; 8 OUNCE CONTAINER SIZE; LITHIUM-12 BASE; 334 DEG F FLASH POINT; SOLID PHYSICAL FORM; ROHS COMPLIANT; ODOR MILD PETROLEUM; FILM TYPE GREASE; SPECIFIC GRAVITY 0.9
Features Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product. A general purpose lubricant that prevents the seizing and galling of threaded surfaces caused by corrosion. Safe for use on ferrous and non-ferrous metals.
Long Description Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb THREAD LUBRICANT
Product Type Steel THRD Lubricant 8 Oz Can Thread Lubricant
Short Description Thread Lubricant, 8 oz, Amber Thread Lubricant, 8 oz Brush-Top Bottle, Amber
Base - Lithium-12
Composition Highly Refined Base Oil (viscosity >20.5 CST @ 40°C) Distillates (petroleum), Hydrotreated Heavy Naphthenic
Container Capacity 8 oz 8 oz
Container Type Can Brush-Top Bottle
dimensions 2.5000 IN X 2.5000 IN X 4.5000 IN -
Flash Point 227°C;441°F 334 °F;167.8 °C
lubricant type - Thread Lubricant
odor Bland Mild petroleum
Operating Temperature Range -20 to +300 °F -20 to +250 °F;-17.8 to +148 °C
package quantity 1 CT;5 PK 6 per CA;315 CA/PL
Physical Form Grease Solid
specific gravity 0.89 0.9
Standards Met NEC 2008, Article 300.6 -
Brand EATON CROUSE-HINDS SERIES STA LUBE
Manufacturers Part Number STL8 SL35925
Category Description HAZARDOUS LOCATION FITTINGS WIRE LUBE, MARKERS, & TIES
Type Thread Lubricant -
Weight 0.61 lb 0.67 lb
Application Screw Thread Aluminum Conduit;Bolt;Bushing;Fitting;Flange;Nut;Pipe;Plug;Screw
Temperature Rating - -20 to 250 Deg F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat