Item Comparison: ST8, ST8

Item

ST8 - 3" Myers Hub - Eaton

ST8
3" Myers Hub

$75.303 Each

$150.61 (2 Each)

QTY:
Each
Add
ST8 - 1/2''-13 Machine Screw Anchor Setting Tool - LH Dottie

ST8
1/2''-13 Machine Screw Anchor Setting Tool

$26.90 Each

$26.90 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 1,052 8
Vendor Eaton LH Dottie
Catalog Number ST8 ST8
Manufacturer Number ST 8 ST8
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Anchor and Fasteners - Anchors & Fasteners
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Anchors & Anchor Kits
UNSPSC 39121311 - Electrical fittings 27112404 - Anchor setting tools
UPC/EAN/GTIN 00784731100108 00781002176251
Weight per package 2.45 (lbs/each) 0.4 (lbs/each)
Description ST8 3" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
ST8 1/2''-13 Machine Screw Anchor Setting Tool
Anchor Setting Tool, 1/2 In. Size, MA8 Anchor Type
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.30 (Each) $26.90 (Each)
Carton/Reel $150.61 (2 Each) $26.90 (1 Each)
Standard Packaging/Reel $150.61 (2 Each) $26.90 (1 Each)
connection Threaded -
Material Zinc -
Shape Straight -
Finish Natural -
Hub Size 3 in -
Size 3 in 1/2
Description 3" MYERS HUB 1/2''-13 MACHINE SCREW ANCHOR SETTING TOOL
extra long description MYERS ST 8 CH MYERS 3 ZINC CONDUIT DOTTIE ST8 1/2" Setting Tool for Ma
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 in Hub Size, 2.45 lb/EA Anchor Setting Tool, 1/2 in. Size, MA8 anchor type
Product Type CH Myers 3 Zinc Conduit Hub 1/2" Setting Tool For Machine Screw Anchors
Short Description Hub, Natural, Zinc, 2 PK -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Features: For Machine Screws Anchors
Color/Finish Natural -
Connection Type Threaded -
dimensions 4.3700 IN X 2.4300 IN X 4.3700 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Insulated/Non-Insulated Insulated -
package quantity 2 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds LH DOTTIE
Manufacturers Part Number ST 8 -
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR ANCHORS & ANCHOR KITS
Type Basic hub Anchor Setting Tool
Weight 2.45 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries Use with MA8
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat