Item Comparison: ST8, H300TB

Item

ST8 - 3" Myers Hub - Eaton

ST8
3" Myers Hub

$75.303 Each

$150.61 (2 Each)

QTY:
Each
Add
H300TB - 3" ZN Hub Connector - T&B Ind Fitting

H300TB
3" ZN Hub Connector

$69.0107 Each

$138.02 (2 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 1,052 307
Vendor Eaton T&B Ind Fitting
Catalog Number ST8 H300TB
Manufacturer Number ST 8 H300-TB
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100108 00786210898650
Weight per package 2.45 (lbs/each) 2.39 (lbs/each)
Description ST8 3" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
H300TB 3" ZN Hub Connector
Hub Connector, 3 In Trade Size, Straight, Insulated, NPT Connection, 3 In Hub Size, 2-7/16 In Height, 4-3/8 In Diameter, 2.39 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.30 (Each) $69.01 (Each)
Carton/Reel $150.61 (2 Each) $138.02 (2 Each)
Standard Packaging/Reel $150.61 (2 Each) $138.02 (2 Each)
connection Threaded -
Material Zinc Zinc
Shape Straight Straight
Finish Natural -
Diameter - 4-3/8 in
Height - 2-7/16 in
Hub Size 3 in 3 in
Size 3 in 3 INCH
Description 3" MYERS HUB 3" ZN HUB CONNECTOR
extra long description MYERS ST 8 CH MYERS 3 ZINC CONDUIT ABB H300-TB 3 INCH CONDUIT FITTING
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 in Hub Size, 2.45 lb/EA Hub Connector, 3 in Trade Size, Straight, Insulated, NPT Connection, 3 in Hub Size, 2-7/16 in Height, 4-3/8 in Diameter, 2.39 lb/100
Product Type CH Myers 3 Zinc Conduit Hub 3 Inch Conduit Fitting
Short Description Hub, Natural, Zinc, 2 PK Hub Connector, 3 in
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Color/Finish Natural -
Connection Type Threaded NPT
dimensions 4.3700 IN X 2.4300 IN X 4.3700 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit Rigid Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 2 PK 2 PK
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL File No: E23018;CSA Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number ST 8 H300-TB
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Hub Connector
Trade Size - 3 in
Weight 2.45 lb/EA 2.39 lb/100
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL E23018, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat