Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ST8 |
CHB8 |
Manufacturer Number |
ST 8 |
CHB8 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100108 |
00662277008259 |
Weight per package |
2.45 (lbs/each) |
1.58 (lbs/each) |
Description |
ST8 3" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
|
CHB8 3" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3 In Connection Size, NPT Connection, 3 In Hub Size, 2-41/64 In Length, 4-3/16 In Diameter, 156 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.30 (Each) |
$76.17 (Each) |
Carton/Reel |
$150.61 (2 Each) |
$76.17 (1 Each) |
Standard Packaging/Reel |
$150.61 (2 Each) |
$152.34 (2 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner |
Shape |
Straight |
Straight |
|
|
Diameter |
- |
4-3/16 in |
Hub Size |
3 in |
3 in |
Length |
- |
2-41/64 in |
Size |
3 in |
3 in |
|
Description |
3" MYERS HUB |
3" COMMERCIAL HUB |
extra long description |
MYERS ST 8 CH MYERS 3 ZINC CONDUIT |
CRS-H CHB8 3 COMMERCIAL HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination. |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 in Hub Size, 2.45 lb/EA |
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3 in Connection Size, NPT Connection, 3 in Hub Size, 2-41/64 in Length, 4-3/16 in Diameter, 156 lb/100 |
Product Type |
CH Myers 3 Zinc Conduit Hub |
3 Commercial Hub |
Short Description |
Hub, Natural, Zinc, 2 PK |
3-1/2" Commercial Hub, Natural, Zinc |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Corrosion Resistant;Thinner and Lighter Weight Construction |
|
Color/Finish |
Natural |
Natural |
connection size |
- |
3 in |
Connection Type |
Threaded |
NPT |
dimensions |
4.3700 IN X 2.4300 IN X 4.3700 IN |
2.6400 IN X 4.1900 IN X 4.1900 IN |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 |
for use with |
Rigid and IMC Conduit |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
2 PK |
2 PK |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
ST 8 |
CHB8 |
Model |
ST |
CHB |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Commercial hub |
|
Weight |
2.45 lb/EA |
156 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Physical Protection of Conductors and Long Service Life of the Installation |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL, cUL |