Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
ST6 |
H200TB |
Manufacturer Number |
ST 6 |
H200-TB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100085 |
00786210504056 |
Weight per package |
0.93 (lbs/each) |
1.02 (lbs/each) |
Description |
ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
|
H200TB 2" ZN Hub Connector
Hub Connector, 2 In Trade Size, Straight, Insulated, NPT Connection, 2 In Hub Size, 1-15/16 In Height, 3-1/4 In Diameter, 1.02 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.72 (Each) |
$25.63 (Each) |
Carton/Reel |
$277.23 (10 Each) |
$128.16 (5 Each) |
Standard Packaging/Reel |
$277.23 (10 Each) |
$128.16 (5 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Diameter |
- |
3-1/4 in |
Height |
- |
1-15/16 in |
Hub Size |
2 in |
2 in |
Size |
2 in |
2 INCH |
|
Description |
2" MYERS HUB |
2" ZN HUB CONNECTOR |
extra long description |
MYERS ST 6 CH MYERS 2 ZINC CONDUIT |
ABB H200-TB 2 INCH ZINC CONDUIT HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA |
Hub Connector, 2 in Trade Size, Straight, Insulated, NPT Connection, 2 in Hub Size, 1-15/16 in Height, 3-1/4 in Diameter, 1.02 lb/100 |
Product Type |
CH Myers 2 Zinc Conduit Hub |
Hub Connector |
Short Description |
2" Hub, Natural, Zinc |
Hub Connector, 2 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
NPT |
dimensions |
3.2300 IN X 1.7400 IN X 3.2300 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Rigid Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
10 PK |
5 PK |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
ST 6 |
H200-TB |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Hub Connector |
|
|
Weight |
0.93 lb/EA |
1.02 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL E23018, CSA |
Temperature Rating |
- |
105 C |