Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
ST5 |
ST5 |
Manufacturer Number |
ST 5 |
PRST5 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
All Plastibond Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00784731100078 |
00784011207404 |
Weight per package |
0.68 (lbs/each) |
0.6 (lbs/each) |
Description |
ST5 1-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
|
ST5 1-1/2" Knockout Hub
1-1/2 Knockout Hub
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.84 (Each) |
$128.26 (Each) |
Carton/Reel |
$22.84 (1 Each) |
$128.26 (1 Each) |
Standard Packaging/Reel |
$228.37 (10 Each) |
$1,282.60 (10 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Hub Size |
1-1/2 in |
- |
Size |
1-1/2 in |
3.5 Inch Dia |
|
Additional Information |
- |
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch |
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Description |
1-1/2" MYERS HUB |
1-1/2" KNOCKOUT HUB |
extra long description |
MYERS ST 5 CH MYERS 1 1/2 ZINC COND |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.5 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1-1/2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 in Hub Size, 0.68 lb/EA |
1-1/2 KNOCKOUT HUB |
Product Type |
CH Myers 1 1/2 Zinc Conduit Hub |
Knockout Hub |
Short Description |
2" Hub, Natural, Zinc |
- |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
- |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
2.7400 IN X 1.7100 IN X 2.7400 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
- |
Ground Type |
- |
Non-Grounding |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
10 PK |
- |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
PLASTIBOND |
Manufacturers Part Number |
ST 5 |
PRST5 |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
ALL PLASTIBOND FITTINGS |
Type |
Basic hub |
- |
|
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
- |
Approval |
- |
UL 514B |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
- |
Used On |
- |
RIGID CONDUIT |