Nacogdoches |
110 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
ST3 |
HUB100DN |
Manufacturer Number |
ST 3 |
HUB100DN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100054 |
00687855002139 |
Weight per package |
0.4 (lbs/each) |
0.38 (lbs/each) |
Description |
ST3 1" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.4 LB/Ea
|
HUB100DN 1" Rigid Watertite D/C Hub
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2.13 In Hub Size, 1.03 In Length, 2 In Diameter, 1.38 In Knockout Size, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.20 (Each) |
$15.56 (Each) |
Carton/Reel |
$380.06 (25 Each) |
$388.91 (25 Each) |
Standard Packaging/Reel |
$380.06 (25 Each) |
$1,944.54 (125 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc Die Cast |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Diameter |
- |
2 in |
Hub Size |
1 in |
2.13 in |
Length |
- |
1.03 in |
Size |
1 in |
1 |
|
Description |
1" MYERS HUB |
1" RIGID WATERTITE D/C HUB |
extra long description |
MYERS ST 3 CH MYERS 1 ZINC CONDUIT |
EGS HUB100DN 1 ZDC WATER TIGHT HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation. |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 in Hub Size, 0.4 lb/EA |
Watertight Hub, 1 in Trade Size, HUB Model, Insulated, 0.78 in Thread Length, 2.13 in Hub Size, 1.03 in Length, 2 in Diameter, 1.38 in Knockout Size, 0.38 lb/EA |
Product Type |
CH Myers 1 Zinc Conduit Hub |
1 ZDC Water Tight Hubs |
Short Description |
3/4" Hub, Natural, Zin |
Watertight Hub, 1 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Threaded;Grounding Screw;Water Tight |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
1.7200 IN X 1.9900 IN X 1.7200 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure |
Insulated/Non-Insulated |
Insulated |
Insulated |
Knockout Size |
- |
1.38 in |
package quantity |
25 PK |
125 PK;25 CT |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1 |
Thread Length |
- |
0.78 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
ST 3 |
HUB100DN |
Model |
ST |
HUB |
sub brand |
Myers(TM), Scru-tite(R) |
Neer(TM) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Watertight Hubs |
|
|
Weight |
0.4 lb/EA |
0.38 lb/EA |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1 |
Temperature Rating |
- |
105 Degree |