Nacogdoches |
110 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
ST3 |
H100TB |
Manufacturer Number |
ST 3 |
H100-TB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100054 |
00786210898636 |
Weight per package |
0.4 (lbs/each) |
0.5 (lbs/each) |
Description |
ST3 1" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.4 LB/Ea
|
H100TB 1" ZN Hub Connector
Hub Connector, 1 In Trade Size, Straight, Insulated, NPT Connection, 1 In Hub Size, 1-13/16 In Height, 2 In Diameter, 50 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.20 (Each) |
$13.94 (Each) |
Carton/Reel |
$380.06 (25 Each) |
$69.71 (5 Each) |
Standard Packaging/Reel |
$380.06 (25 Each) |
$348.57 (25 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Diameter |
- |
2 in |
Height |
- |
1-13/16 in |
Hub Size |
1 in |
1 in |
Size |
1 in |
1 INCH |
|
Description |
1" MYERS HUB |
1" ZN HUB CONNECTOR |
extra long description |
MYERS ST 3 CH MYERS 1 ZINC CONDUIT |
ABB H100-TB 1 INCH ZINC CONDUIT HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 in Hub Size, 0.4 lb/EA |
Hub Connector, 1 in Trade Size, Straight, Insulated, NPT Connection, 1 in Hub Size, 1-13/16 in Height, 2 in Diameter, 50 lb/100 |
Product Type |
CH Myers 1 Zinc Conduit Hub |
Hub Connector |
Short Description |
3/4" Hub, Natural, Zin |
Hub Connector, 1 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
NPT |
dimensions |
1.7200 IN X 1.9900 IN X 1.7200 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Rigid Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
25 PK |
5 PK (Inner);25 PK (Outer) |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
ST 3 |
H100-TB |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Hub Connector |
|
|
Weight |
0.4 lb/EA |
50 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL E23018, CSA |
Temperature Rating |
- |
105 C |