Nacogdoches |
61 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
ST2 |
152DC |
Manufacturer Number |
ST 2 |
152-DC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100047 |
00781747091529 |
Weight per package |
0.27 (lbs/each) |
0.3 (lbs/each) |
Description |
ST2 3/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.27 LB/Ea
|
152DC 3/4" Watertight Hub
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.68 (Each) |
$15.64 (Each) |
Carton/Reel |
$292.10 (25 Each) |
$390.93 (25 Each) |
Standard Packaging/Reel |
$292.10 (25 Each) |
$1,563.72 (100 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc Die Cast |
Shape |
Straight |
Straight |
|
Finish |
NICKEL CHROME PLATED |
Ball burnish |
|
Diameter |
- |
1-1/4 in |
Hub Size |
3/4 in |
3/4 in |
Length |
- |
15/16 in |
Size |
3/4 in |
3/4 |
|
Description |
3/4" MYERS HUB |
3/4" WATERTIGHT HUB |
extra long description |
MYERS ST 2 CH MYERS 3/4 ZINC CONDUI |
BPT 152-DC 3/4" THREADED HUB |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree C. Suitable for Aluminum and Steel Rigid Conduit. UL listed. |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 in Hub Size, 0.27 lb/EA |
Myers Hub, 3/4 in Trade Size, Straight, 5/8 in Thread Length, Cable Entry Through Rigid Conduit into Throat of Fitting, 3/4 in Hub Size, 15/16 in Length, 1-1/4 in Diameter, 0.3 lb/EA |
Product Type |
CH Myers 3/4 Zinc Conduit Hub |
Myers Hub |
Short Description |
3/4" Hub, Natural, Zin |
Myers Hub, 3/4 in, Ball Burnished/Mirror Smooth |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
UL Type 4 Water Tight |
|
Cable Entry |
- |
Through Rigid conduit into throat of fitting |
Cable Entry Type |
- |
Through Rigid Conduit into Throat of Fitting |
Color/Finish |
Natural |
Ball Burnished;Mirror Smooth |
Connection Type |
Threaded |
- |
dimensions |
1.6700 IN X 1.4900 IN X 1.6700 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Box;Enclosure |
Insulated/Non-Insulated |
Insulated |
- |
media |
- |
Yes |
package quantity |
25 PK |
100 PK;25 CT |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E9391;UL Standard:UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
Thread Length |
- |
5/8 in |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport Fittings |
Manufacturers Part Number |
ST 2 |
152-DC |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Threaded Hubs |
|
|
Weight |
0.27 lb/EA |
0.3 lb/EA |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed. Suitable for Aluminium and Steel Rigid Conduit |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL, CSA |
Temperature Rating |
- |
105 C |