Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Eaton |
Catalog Number |
HUB400DN |
ST10 |
Manufacturer Number |
HUB400DN |
ST 10 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00687855002207 |
00784731100122 |
Weight per package |
2.65 (lbs/each) |
3.3 (lbs/each) |
Description |
HUB400DN 4" Rigid Watertite D/C Hub
Watertight Hub, 4 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 5.75 In Hub Size, 1.56 In Length, 5.47 In Diameter, 4.63 In Knockout Size, 2.65 LB/Ea
|
ST10 4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$135.78 (Each) |
$132.24 (Each) |
Carton/Reel |
$271.56 (2 Each) |
$264.49 (2 Each) |
Standard Packaging/Reel |
$1,357.82 (10 Each) |
$264.49 (2 Each) |
|
connection |
- |
Threaded |
Material |
Zinc Die Cast |
Zinc |
Shape |
- |
Straight |
|
Finish |
- |
NICKEL CHROME PLATED |
|
Diameter |
5.47 in |
- |
Hub Size |
5.75 in |
4 in |
Length |
1.56 in |
- |
Size |
4 |
4 in |
|
Description |
4" RIGID WATERTITE D/C HUB |
4" MYERS HUB |
extra long description |
EGS HUB400DN 4 ZDC WATER TIGHT HUB |
MYERS ST 10 CH MYERS 4 ZINC CONDUIT |
Features |
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation. |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Long Description |
Watertight Hub, 4 in Trade Size, HUB Model, Insulated, 1.06 in Thread Length, 5.75 in Hub Size, 1.56 in Length, 5.47 in Diameter, 4.63 in Knockout Size, 2.65 lb/EA |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA |
Product Type |
4 ZDC Water Tight Hubs |
CH Myers 4 Zinc Conduit Hub |
Short Description |
Watertight Hub, 4 in |
Hub, Natural, Zinc, 2 PK |
Special Features |
Threaded;Grounding Screw;Water Tight |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
|
Color/Finish |
- |
Natural |
Connection Type |
- |
Threaded |
dimensions |
- |
5.4900 IN X 2.4600 IN X 5.4900 IN |
Enclosure Type |
Class I Div 2, Class II Div 1 and 2, Class III |
NEMA 2/3/3R/4/4X/12 |
for use with |
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
Knockout Size |
4.63 in |
- |
package quantity |
10 PK;2 CT |
2 PK |
Standards Met |
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1 |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
Thread Length |
1.06 in |
- |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
HUB400DN |
ST 10 |
Model |
HUB |
ST |
sub brand |
Neer(TM) |
Myers(TM), Scru-tite(R) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Watertight Hubs |
Basic hub |
|
|
Weight |
2.65 lb/EA |
3.3 lb/EA |
|
Application |
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1 |
UL 514B, CUL, CSA C22.2 |
Temperature Rating |
105 Degree |