Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
H400TB |
ST10 |
Manufacturer Number |
H400-TB |
ST 10 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210899510 |
00784731100122 |
Weight per package |
3.65 (lbs/each) |
3.3 (lbs/each) |
Description |
H400TB 4" ZN Hub Connector
Hub Connector, 4 In Trade Size, Straight, Insulated, NPT Connection, 4 In Hub Size, 2-23/32 In Height, 5-1/2 In Diameter, 3.65 LB/100
|
ST10 4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$220.53 (Each) |
$132.24 (Each) |
Carton/Reel |
$220.53 (1 Each) |
$264.49 (2 Each) |
Standard Packaging/Reel |
$220.53 (1 Each) |
$264.49 (2 Each) |
|
connection |
- |
Threaded |
Material |
Zinc |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
- |
NICKEL CHROME PLATED |
|
Diameter |
5-1/2 in |
- |
Height |
2-23/32 in |
- |
Hub Size |
4 in |
4 in |
Size |
4 INCH |
4 in |
|
Description |
4" ZN HUB CONNECTOR |
4" MYERS HUB |
extra long description |
ABB H400-TB 4 INCH CONDUIT FITTING |
MYERS ST 10 CH MYERS 4 ZINC CONDUIT |
Features |
- |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Long Description |
Hub Connector, 4 in Trade Size, Straight, Insulated, NPT Connection, 4 in Hub Size, 2-23/32 in Height, 5-1/2 in Diameter, 3.65 lb/100 |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA |
Product Type |
Hub Connector |
CH Myers 4 Zinc Conduit Hub |
Short Description |
Hub Connector, 4 in |
Hub, Natural, Zinc, 2 PK |
Special Features |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
|
Color/Finish |
- |
Natural |
Connection Type |
NPT |
Threaded |
dimensions |
- |
5.4900 IN X 2.4600 IN X 5.4900 IN |
Enclosure Type |
- |
NEMA 2/3/3R/4/4X/12 |
for use with |
Rigid Conduit |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
1 PK |
2 PK |
Standards Met |
UL File No: E23018;CSA Certified |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
H400-TB |
ST 10 |
Model |
- |
ST |
sub brand |
- |
Myers(TM), Scru-tite(R) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Hub Connector |
Basic hub |
|
|
Weight |
3.65 lb/100 |
3.3 lb/EA |
|
Application |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL E23018, CSA |
UL 514B, CUL, CSA C22.2 |
Temperature Rating |
105 C |