Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHB10 |
ST10 |
Manufacturer Number |
CHB10 |
ST 10 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662277008273 |
00784731100122 |
Weight per package |
2.35 (lbs/each) |
3.3 (lbs/each) |
Description |
CHB10 4" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 In Connection Size, NPT Connection, 4 In Hub Size, 2-41/64 In Length, 5-23/64 In Diameter, 229 LB/100
|
ST10 4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$136.08 (Each) |
$132.24 (Each) |
Carton/Reel |
$272.16 (2 Each) |
$264.49 (2 Each) |
Standard Packaging/Reel |
$1,632.95 (12 Each) |
$264.49 (2 Each) |
|
connection |
- |
Threaded |
Material |
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
Natural |
NICKEL CHROME PLATED |
|
Diameter |
5-23/64 in |
- |
Hub Size |
4 in |
4 in |
Length |
2-41/64 in |
- |
Size |
4 in |
4 in |
|
Description |
4" COMMERCIAL HUB |
4" MYERS HUB |
extra long description |
CRS-H CHB10 4 COMMERCIAL HUB |
MYERS ST 10 CH MYERS 4 ZINC CONDUIT |
Features |
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination. |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Long Description |
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 in Connection Size, NPT Connection, 4 in Hub Size, 2-41/64 in Length, 5-23/64 in Diameter, 229 lb/100 |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 in Hub Size, 3.3 lb/EA |
Product Type |
4 Commercial Hub |
CH Myers 4 Zinc Conduit Hub |
Short Description |
4" Commercial Hub, Natural |
Hub, Natural, Zinc, 2 PK |
Special Features |
Corrosion Resistant;Thinner and Lighter Weight Construction |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
|
Color/Finish |
Natural |
Natural |
connection size |
4 in |
- |
Connection Type |
NPT |
Threaded |
dimensions |
2.6400 IN X 5.3600 IN X 5.3600 IN |
5.4900 IN X 2.4600 IN X 5.4900 IN |
Enclosure Type |
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 |
NEMA 2/3/3R/4/4X/12 |
for use with |
Rigid and IMC Conduit |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
1 ct |
2 PK |
Standards Met |
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
CHB10 |
ST 10 |
Model |
CHB |
ST |
sub brand |
- |
Myers(TM), Scru-tite(R) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Commercial hub |
Basic hub |
|
Weight |
229 lb/100 |
3.3 lb/EA |
|
Application |
Physical Protection of Conductors and Long Service Life of the Installation |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL, cUL |
UL 514B, CUL, CSA C22.2 |