Item Comparison: ST1, HUB50DN

Item

ST1 - 1/2" Myers Hub - Eaton

ST1
1/2" Myers Hub

$10.0774 Each

$251.94 (25 Each)

QTY:
Each
Add
HUB50DN - 1/2" Rigid Watertite D/C Hub - Appozgcomm

HUB50DN
1/2" Rigid Watertite D/C Hub

$11.1319 Each

$1,391.49 (125 Each)

QTY:
Each
Add
Nacogdoches 224 0
All Stores 4,237 269
Vendor Eaton Appozgcomm
Catalog Number ST1 HUB50DN
Manufacturer Number ST 1 HUB50DN
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100030 00687855002115
Weight per package 0.19 (lbs/each) 0.17 (lbs/each)
Description ST1 1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
HUB50DN 1/2" Rigid Watertite D/C Hub
Watertight Hub, 1/2 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.56 In Hub Size, 0.84 In Length, 1.44 In Diameter, 0.88 In Knockout Size, 0.17 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.08 (Each) $11.13 (Each)
Carton/Reel $251.94 (25 Each) $278.30 (25 Each)
Standard Packaging/Reel $251.94 (25 Each) $1,391.49 (125 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED -
Diameter - 1.44 in
Hub Size 1/2 in 1.56 in
Length - 0.84 in
Size 1/2 in 1/2
Description 1/2" MYERS HUB 1/2" RIGID WATERTITE D/C HUB
extra long description MYERS ST 1 CH MYERS 1/2 ZINC CONDUI EGS HUB50DN 1/2 ZDC WATER TIGHT HU
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 in Hub Size, 0.19 lb/EA Watertight Hub, 1/2 in Trade Size, HUB Model, Insulated, 0.64 in Thread Length, 1.56 in Hub Size, 0.84 in Length, 1.44 in Diameter, 0.88 in Knockout Size, 0.17 lb/EA
Product Type CH Myers 1/2 Zinc Conduit Hub 1/2 ZDC Water Tight Hubs
Short Description 3/4" Hub, Natural, Zin Watertight Hub, 1/2 in
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Threaded;Grounding Screw;Water Tight
Color/Finish Natural -
Connection Type Threaded -
dimensions 1.4400 IN X 1.4000 IN X 1.4400 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Insulated/Non-Insulated Insulated Insulated
Knockout Size - 0.88 in
package quantity 25 PK 125 PK;25 CT
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
Thread Length - 0.64 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number ST 1 HUB50DN
Model ST HUB
sub brand Myers(TM), Scru-tite(R) Neer(TM)
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Watertight Hubs
Trade Size - 1/2 in
Weight 0.19 lb/EA 0.17 lb/EA
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1
Temperature Rating - 105 Degree
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat