Nacogdoches |
224 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
ST1 |
H050TB |
Manufacturer Number |
ST 1 |
H050-TB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100030 |
00786210899558 |
Weight per package |
0.19 (lbs/each) |
0.25 (lbs/each) |
Description |
ST1 1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
|
H050TB 1/2" Myers Hub
Hub Connector, 1/2 In Trade Size, Straight, Insulated, NPT Connection, 1/2 In Hub Size, 1-9/16 In Height, 1-7/16 In Diameter, 25 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.08 (Each) |
$9.99 (Each) |
Carton/Reel |
$251.94 (25 Each) |
$249.81 (25 Each) |
Standard Packaging/Reel |
$251.94 (25 Each) |
$999.24 (100 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Diameter |
- |
1-7/16 in |
Height |
- |
1-9/16 in |
Hub Size |
1/2 in |
1/2 in |
Size |
1/2 in |
1/2 INCH |
|
Description |
1/2" MYERS HUB |
1/2" MYERS HUB |
extra long description |
MYERS ST 1 CH MYERS 1/2 ZINC CONDUI |
ABB H050-TB 1/2 INCH ZINC CONDUIT H |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 in Hub Size, 0.19 lb/EA |
Hub Connector, 1/2 in Trade Size, Straight, Insulated, NPT Connection, 1/2 in Hub Size, 1-9/16 in Height, 1-7/16 in Diameter, 25 lb/100 |
Product Type |
CH Myers 1/2 Zinc Conduit Hub |
Hub Connector |
Short Description |
3/4" Hub, Natural, Zin |
Hub Connector, 1/2 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
NPT |
dimensions |
1.4400 IN X 1.4000 IN X 1.4400 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Rigid Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
25 PK |
25 PK (Inner);100 PK (Outer) |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
ST 1 |
H050-TB |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Hub Connector |
|
|
Weight |
0.19 lb/EA |
25 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL E23018, CSA |
Temperature Rating |
- |
105 C |