Nacogdoches |
43 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS82 |
SS82 |
Manufacturer Number |
SS82 |
SS82 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129342 |
00883778201318 |
Weight per package |
0.172 (lbs/each) |
0.15 (lbs/each) |
Description |
SS82 Smooth 302SS 2G 2 Duplex
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 LB
|
SS82 Wallplate, 2-G, Dup, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$19.25 (Each) |
Carton/Reel |
$147.07 (20 Each) |
$192.50 (10 Each) |
Standard Packaging/Reel |
$1,470.70 (200 Each) |
$192.50 (10 Each) |
|
gang |
- |
2-Gang |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
Stainless Steel |
Number of Gangs |
2 |
2 |
|
Color |
Silver |
- |
Finish |
Brushed |
Lacquer Coated |
|
Size |
7.8 in |
2-Gang |
Thickness |
0.032 in |
0.035 in |
|
Construction |
- |
Stamped |
Description |
SMOOTH 302SS 2G 2 DUPLEX |
WALLPLATE, 2-G, DUP, SS |
extra long description |
P&S SS82 SMOOTH 302SS 2G 2 DUPLEX |
HWDK SS82 WALLPLATE, 2-G, DUP, SS |
Features |
Smooth Metal Wall Plate, 2gang Duplex, 302/304 Stainless Steel |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Long Description |
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 lb |
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 lb |
Product Type |
Smooth 302SS 2G 2 Duplex |
Wallplate, 2-G, Dup, SS |
Short Description |
2 Gang, Wall Mount, Wall Plate, Silver, Toggle |
Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver |
Special Features |
Custom Punched With Over 300 Opening Style |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C |
|
cutout |
- |
2) Duplex |
dimensions |
4.56 (W) x 4.5 (H) in |
4.6 in (W) x 4.5 in (H) |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
- |
Vertical Mount |
package quantity |
1 ct |
1 CT;10 PK |
pallet quantity |
- |
8000 |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
UL Listed 514;CSA Certified |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Hubbell Wiring Devices |
Manufacturers Part Number |
SS82 |
SS82 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
Plates |
|
Weight |
0.1700 lb |
0.1500 lb |
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Residential;Commercial;Industrial |
Mounting |
WALL |
Screw Mounting |
standard |
UL 514 |
UL Listed |