Nacogdoches |
43 |
43 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
SS82 |
S82 |
Manufacturer Number |
SS82 |
SS82 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129342 |
00785007129342 |
Weight per package |
0.172 (lbs/each) |
0.17 (lbs/each) |
Description |
SS82 Smooth 302SS 2G 2 Duplex
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 LB
|
S82 Smooth 302SS 2G 2 Duplex
Smooth Metal Wall Plate, 2GANG Duplex, 302 Stainless Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$7.35 (Each) |
Carton/Reel |
$147.07 (20 Each) |
$7.35 (1 Each) |
Standard Packaging/Reel |
$1,470.70 (200 Each) |
$147.07 (20 Each) |
|
insulation |
Bare |
Bare |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
2 |
2 |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
7.8 in |
Thickness |
0.032 in |
.28 |
|
Description |
SMOOTH 302SS 2G 2 DUPLEX |
SMOOTH 302SS 2G 2 DUPLEX |
extra long description |
P&S SS82 SMOOTH 302SS 2G 2 DUPLEX |
P&S SS82 SMOOTH 302SS 2G 2 DUPLEX |
Features |
Smooth Metal Wall Plate, 2gang Duplex, 302/304 Stainless Steel |
- |
Long Description |
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 lb |
Smooth Metal Wall Plate, 2gang Duplex, 302 Stainless Steel |
Product Type |
Smooth 302SS 2G 2 Duplex |
Smooth 302SS 2G 2 Duplex |
Short Description |
2 Gang, Wall Mount, Wall Plate, Silver, Toggle |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel, standard size |
|
dimensions |
4.56 (W) x 4.5 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
SS82 |
SS82 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Wall Plate |
|
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |