Nacogdoches |
152 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS720 |
SS720 |
Manufacturer Number |
SS720 |
SS720 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129618 |
00883778201165 |
Weight per package |
0.1222 (lbs/each) |
0.1 (lbs/each) |
Description |
SS720 Smooth 302SS 1G Power Outlet 1.5625 In
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 LB
|
SS720 Wallplate, 1-G, 1.60", SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.35 (Each) |
$9.00 (Each) |
Carton/Reel |
$166.99 (20 Each) |
$9.00 (1 Each) |
Standard Packaging/Reel |
$1,669.86 (200 Each) |
$90.00 (10 Each) |
|
gang |
- |
1-Gang |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
Stainless Steel |
Number of Gangs |
1 |
1 |
|
Color |
Silver |
- |
Finish |
Brushed |
Lacquer Coated |
|
Size |
7.8 in |
1-Gang |
Thickness |
0.032 in |
0.035 in |
|
Construction |
- |
Stamped |
Description |
SMOOTH 302SS 1G POWER OUTLET 1.5625 IN |
WALLPLATE, 1-G, 1.60", SS |
extra long description |
P&S SS720 SMOOTH 302SS 1G POWER OUT |
HWDK SS720 WALLPLATE, 1-G, 1.60", S |
Features |
One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Long Description |
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 lb |
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 lb |
Product Type |
Wall Plate |
Wall Plate |
Short Description |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver |
Special Features |
Custom Punched With Over 300 Opening Style |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C;1-Gang, 1) 1.60" Opening, Standard Size, Stainless Steel Wallplate, 1-G, 1.60", Ss |
|
cutout |
- |
1) 1.60" Opening |
dimensions |
7.8 in |
2.87 in (W) x 4.5 in (H) |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
- |
Vertical Mount |
package quantity |
1 ct |
1 CT;10 PK |
pallet quantity |
- |
12600 |
Standards Met |
UL 514;RoHS Compliant |
UL Listed 514;CSA Certified |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Hubbell Wiring Devices |
Manufacturers Part Number |
SS720 |
SS720 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
Plates |
|
Weight |
0.1200 lb |
0.1000 lb |
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Residential;Commercial;Industrial |
Mounting |
WALL |
Screw Mounting |
standard |
UL 514 |
UL Listed |