Nacogdoches |
0 |
145 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
SS7 |
SS7 |
Manufacturer Number |
SS7 |
SS7 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00883778201103 |
00785007129083 |
Weight per package |
0.15 (lbs/each) |
0.126 (lbs/each) |
Description |
SS7 Wallplate, 1-G, 1.40", SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
|
SS7 Smooth 302SS 1G Single Recep
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.20 (Each) |
$2.64 (Each) |
Carton/Reel |
$9.20 (1 Each) |
$52.73 (20 Each) |
Standard Packaging/Reel |
$92.00 (10 Each) |
$527.30 (200 Each) |
|
gang |
1-Gang |
- |
insulation |
- |
Bare |
Material |
Stainless Steel |
302/304 Stainless Steel |
Number of Gangs |
1 |
1 |
|
Color |
- |
Silver |
Finish |
Lacquer Coated |
Brushed |
|
Size |
1-Gang |
7.8 in |
Thickness |
0.035 in |
0.032 in |
|
Construction |
Stamped |
- |
Description |
WALLPLATE, 1-G, 1.40", SS |
SMOOTH 302SS 1G SINGLE RECEP |
extra long description |
HWDK SS7 WALLPLATE, 1-G, 1.40", SS |
P&S SS7 SMOOTH 302SS 1G SINGLE RECE |
Features |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Smooth Metal Wall Plate 1gang Single 302/304 Stainless Steel |
Long Description |
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 lb |
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 lb |
Product Type |
Wall Plate |
Smooth 302SS 1G Single Recep |
Short Description |
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
Special Features |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C |
Custom Punched With Over 300 Opening Style |
|
cutout |
1) 1.40" Opening |
- |
dimensions |
2.87 in (W) x 4.5 in (H) |
2.75 (W) x 4.5 (H) in |
Mounting Type |
Screw Mount |
Wall Mount |
orientation |
Vertical Mount |
- |
package quantity |
1 CT;10 PK |
1 ct |
pallet quantity |
13200 |
- |
Standards Met |
UL Listed 514;CSA Certified |
UL 514;RoHS Compliant |
|
|
Brand |
Hubbell Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
SS7 |
SS7 |
|
Category Description |
Residential plates |
Commerical plates |
Type |
Plates |
Wall Plate |
|
Weight |
0.1500 lb |
0.1300 lb |
|
Application |
Residential;Commercial;Industrial |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
Screw Mounting |
WALL |
standard |
UL Listed |
UL 514 |