Nacogdoches |
0 |
145 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
93091 |
SS7 |
Manufacturer Number |
93091-BOX |
SS7 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664436802 |
00785007129083 |
Weight per package |
0.12 (lbs/each) |
0.126 (lbs/each) |
Description |
93091 Wallplate 1G SGL Recp 1.406" Hole STD SS
Eaton Single Receptacle Wallplate, Stainless Steel, 1.406" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box
|
SS7 Smooth 302SS 1G Single Recep
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.92 (Each) |
$2.64 (Each) |
Carton/Reel |
$29.20 (10 Each) |
$52.73 (20 Each) |
Standard Packaging/Reel |
$292.00 (100 Each) |
$527.30 (200 Each) |
|
insulation |
- |
Bare |
Material |
- |
302/304 Stainless Steel |
Number of Gangs |
- |
1 |
|
Color |
- |
Silver |
Finish |
- |
Brushed |
|
Size |
- |
7.8 in |
Thickness |
- |
0.032 in |
|
Description |
WALLPLATE 1G SGL RECP 1.406" HOLE STD SS |
SMOOTH 302SS 1G SINGLE RECEP |
extra long description |
EWD 93091-BOX Wallplate 1G Sgl Recp |
P&S SS7 SMOOTH 302SS 1G SINGLE RECE |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Smooth Metal Wall Plate 1gang Single 302/304 Stainless Steel |
Long Description |
Eaton Single receptacle wallplate, Stainless steel, 1.406" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box |
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 lb |
Product Type |
Wallplate 1G SGL Recp 1.406" Hole STD SS |
Smooth 302SS 1G Single Recep |
Short Description |
- |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
Special Features |
Stainless steel |
Custom Punched With Over 300 Opening Style |
|
dimensions |
0.0320 IN X 2.7500 IN X 4.5000 IN |
2.75 (W) x 4.5 (H) in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL 514;RoHS Compliant |
|
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
93091-BOX |
SS7 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Single receptacle wallplate |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
- |
WALL |
standard |
CSA Certified,UL Listed,RoHS Compliant,NAFTA |
UL 514 |