Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS4 |
93074 |
Manufacturer Number |
SS4 |
93074-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129052 |
00032664436703 |
Weight per package |
0.3962 (lbs/each) |
0.34 (lbs/each) |
Description |
SS4 Smooth 302SS 4G Toggle
Wall Plate, 4 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 LB
|
93074 Wallplate 4G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Four- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.75 (Each) |
$11.40 (Each) |
Carton/Reel |
$26.75 (1 Each) |
$57.00 (5 Each) |
Standard Packaging/Reel |
$2,675.14 (100 Each) |
$0.00 (0 Each) |
|
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
4 |
- |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 4G TOGGLE |
WALLPLATE 4G TOGGLE STD SS |
extra long description |
P&S SS4 SMOOTH 302SS 4G TOGGLE |
EWD 93074-BOX Wallplate 4G Toggle S |
Features |
Smooth Metal Wall Plate 4gang Toggle 302/304 Stainless Steel |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 4 gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 lb |
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Four- gang, Standard, ED Box |
Product Type |
Smooth 302SS 4G Toggle |
Wallplate 4G Toggle STD SS |
Short Description |
4 Gang, Wall Mount, Wall Plate, Silver |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel |
|
dimensions |
7.8 in |
0.0320 IN X 8.1900 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SS4 |
93074-BOX |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,CSA Certified,RoHS Compliant,NAFTA |