Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Selecta |
Eaton |
Catalog Number |
SS20615BG |
E10E120DS |
Manufacturer Number |
SS206-15-BG |
E10E120DS |
Category |
Wiring Devices -
Miniature/Appliance WRG Dev
|
PSH BTNS, Pilot LTS, Selectr S -
Selector Switch Components
|
Classification |
Toggle Switches
|
Toggle Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00661191103606 |
00782113698656 |
Weight per package |
0 |
0.06 (lbs/each) |
Description |
SS20615BG Toggle Switch, SPDT, On/Off/On, 20A, 125VAC, 15/32" D
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPDT Contact Configuration, 1.003 X 1.315 In Size, Brass/Nickel (Toggle) Material
|
E10E120DS Toggle SPST 20as
Eaton E10 Toggle Switch, Single-Pole, On, Off, On, 0.688 Inch Lever, Screw, Double-Throw, 20A At 125 Vac, 10A At 250 Vac, 3/4 HP At 50 Vac, 0.47 Inch Bushing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.59 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.59 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$16.59 (1 Each) |
$0.00 (10 Each) |
|
actuator |
Bat |
- |
amperage rating |
20 A |
- |
connection |
4714 Lm |
- |
Current Rating |
20 A |
- |
Material |
Brass/Nickel (Toggle) |
- |
Poles |
1 PH |
- |
Terminal Type |
Screw |
- |
Voltage Rating |
125/250 V ac |
- |
|
Depth |
- |
6.0000 |
Height |
- |
0.3000 |
Size |
1.003 x 1.315 in |
- |
Width |
- |
4.5000 |
|
Description |
TOGGLE SWITCH,SPDT,ON/OFF/ON,20A,125VAC,15/32" D |
TOGGLE SPST 20AS |
extra long description |
- |
ETN E10E120DS TOGGLE SPST 20 AMPS |
Features |
Bat handle type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;SPDT contact configuration;maintained on/maintained off/maintained on operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 10 amp at 250 volt ac current rating;screw terminal type;brass/nickel toggle material;selecta brand;mounting hole diameter 0.5 inch;power rating 3/4 hp at 125 to 250 volt ac |
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications. |
Long Description |
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPDT Contact Configuration, 1.003 x 1.315 in Size, Brass/Nickel (Toggle) Material |
Eaton E10 toggle switch, Single-pole, ON, OFF, ON, 0.688 inch lever, Screw, Double-throw, 20A at 125 Vac, 10A at 250 Vac, 3/4 hp at 50 Vac, 0.47 inch bushing |
Product Type |
Bat Handle |
Toggle SPST 20 Amps |
Short Description |
Bat Handle, 1 Pole, Screw Terminal, Brass/Nickel (Toggle) |
- |
Special Features |
Switch, Brass/Nickel Actuator Material |
- |
|
action |
75455492400 |
- |
Contact Configuration |
SPDT |
- |
dimensions |
- |
6.0000 IN X 4.5000 IN X 0.3000 IN |
package quantity |
5 CT |
- |
|
Brand |
Selecta Products |
Eaton |
Manufacturers Part Number |
SS206-15-BG |
E10E120DS |
Model |
- |
Toggle switch |
|
Category Description |
TOGGLE SWITCHES |
TOGGLE SWITCHES |
Type |
TOGGLE SWITCH |
TOGGLE SWITCH |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UR |
CSA Certified,UL Recognized |
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
Call nearest store for Item Price
|