Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS2 |
93072 |
Manufacturer Number |
SS2 |
93072-BOX1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129021 |
00032664747267 |
Weight per package |
0.2203 (lbs/each) |
0.22 (lbs/each) |
Description |
SS2 Smooth 302SS 2G Toggle
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.20262 LB
|
93072 Wallplate 2G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Two- Gang, Standard, Ed Box1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$8.25 (Each) |
Carton/Reel |
$147.07 (20 Each) |
$82.50 (10 Each) |
Standard Packaging/Reel |
$1,470.70 (200 Each) |
$825.00 (100 Each) |
|
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
2 |
- |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 2G TOGGLE |
WALLPLATE 2G TOGGLE STD SS |
extra long description |
P&S SS2 SMOOTH 302SS 2G TOGGLE |
EWD 93072-BOX1 Wallplate 2G Toggle |
Features |
Smooth Metal Wall Plate 2gang Toggle 302/304 Stainless Steel |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.20262 lb |
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Two- gang, Standard, ED Box1 |
Product Type |
Smooth 302SS 2G Toggle |
Wallplate 2G Toggle STD SS |
Short Description |
2 Gang, Wall Mount, Wall Plate, Silver, Toggle |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel |
|
cutout |
Toggle |
- |
dimensions |
4.56 (W) x 4.5 (H) in |
- |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SS2 |
93072-BOX1 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
- |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
- |
Mounting |
WALL |
- |
standard |
cULus, CSA |