Nacogdoches |
116 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS18 |
SS18 |
Manufacturer Number |
SS18 |
SS18 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129205 |
00883778200779 |
Weight per package |
0.1945 (lbs/each) |
0.1 (lbs/each) |
Description |
SS18 Smooth 302SS 2G 1 Tog 1 Duplex
Smooth Metal Wall Plate 1-Gang Toggle 1-Gang Duplex 302/304 Stainless Steel
|
SS18 Wallplate, 2-G, SW/Dup, SS
Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle 1) Duplexopenings, Standard Size, Stainless Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$20.97 (Each) |
Carton/Reel |
$147.07 (20 Each) |
$20.97 (1 Each) |
Standard Packaging/Reel |
$1,470.70 (200 Each) |
$209.70 (10 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
2 |
- |
|
Size |
7" |
- |
Thickness |
0.032 |
- |
|
Description |
SMOOTH 302SS 2G 1 TOG 1 DUPLEX |
WALLPLATE, 2-G, SW/DUP, SS |
extra long description |
P&S SS18 SMOOTH 302SS 2G 1 TOG 1 DU |
HWDK SS18 WALLPLATE, 2-G, SW/DUP, S |
Features |
- |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Long Description |
Smooth Metal Wall Plate 1-Gang Toggle 1-Gang Duplex 302/304 Stainless Steel |
Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle 1) DuplexOpenings, Standard Size, Stainless Steel |
Product Type |
Smooth 302SS 2G 1 Tog 1 Duplex |
Wallplate, 2-G, SW/Dup, SS |
Special Features |
Stainless steel, non magnetic, appealing finish. |
- |
|
cutout |
Toggle and Receptacle |
- |
orientation |
Vertical |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
SS18 |
SS18 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
- |
|
Application |
Residential/Commercial |
- |
Mounting |
WALL |
- |
standard |
cULus, CSA |