Nacogdoches |
122 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS18 |
93532B0X |
Manufacturer Number |
SS18 |
93532-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129205 |
00032664437700 |
Weight per package |
0.1945 (lbs/each) |
0.199 (lbs/each) |
Description |
SS18 Smooth 302SS 2G 1 Tog 1 Duplex
Smooth Metal Wall Plate 1GANG Toggle 1GANG Duplex 302 Stainless Steel
|
93532B0X Wallplate 2G Combo Toggle/Duplex STD SS
Eaton Combination Wallplate, Stainless Steel, Toggle, Duplex Receptacle Cutout, Stainless Steel, Two- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$5.78 (Each) |
Carton/Reel |
$147.07 (20 Each) |
$5.78 (1 Each) |
Standard Packaging/Reel |
$1,470.70 (200 Each) |
$578.00 (100 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
2 |
- |
|
Size |
7" |
- |
Thickness |
.33 |
- |
|
Description |
SMOOTH 302SS 2G 1 TOG 1 DUPLEX |
WALLPLATE 2G COMBO TOGGLE/DUPLEX STD SS |
extra long description |
P&S SS18 SMOOTH 302SS 2G 1 TOG 1 DU |
EWD 93532-BOX Wallplate 2G Combo To |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Smooth Metal Wall Plate 1gang Toggle 1gang Duplex 302 Stainless Steel |
Eaton Combination wallplate, Stainless steel, Toggle, Duplex receptacle Cutout, Stainless steel, Two- gang, Standard, ED Box |
Product Type |
Smooth 302SS 2G 1 Tog 1 Duplex |
Wallplate 2G Combo Toggle/Duplex STD SS |
Special Features |
Stainless steel, non magnetic, appealing finish. |
Stainless steel |
|
dimensions |
- |
0.0320 IN X 4.5600 IN X 4.5000 IN |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SS18 |
93532-BOX |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Combination wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,CSA Certified,NAFTA,RoHS Compliant |