Item Comparison: SP6SL, SPM7L

Item

SP6SL - Service Post Conn - Blackburn Grounding

SP6SL
Service Post Conn

$98.1545 Each

$14,723.18 (150 Each)

QTY:
Each
Add
SPM7L - 1, 2/0 Service Post Connector 1/2 X 1-1/4 - Nsi

SPM7L
1, 2/0 Service Post Connector 1/2 X 1-1/4

$79.8603 Each

$479.16 (6 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 276 63
Vendor Blackburn Grounding Nsi
Catalog Number SP6SL SPM7L
Manufacturer Number SP6SL SPM-7L
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121613 - Grounding devices or assemblies 39121409 - Wire connectors
UPC/EAN/GTIN 00783786805136 00662381021069
Weight per package 0.295 (lbs/each) 2.76 (lbs/each)
Description SP6SL Service Post Conn
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 2/0 Awg (Stranded);2/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.3 LB/Ea
SPM7L 1, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/4 In (Stud) Overall Length, 600 V Ac, 2.76 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.15 (Each) $79.86 (Each)
Carton/Reel $2,453.86 (25 Each) $479.16 (6 Each)
Standard Packaging/Reel $14,723.18 (150 Each) $479.16 (6 Each)
insulation No -
Material - Copper
Number of Conductors - 1
Poles - 1
Voltage Rating - 600 V
Wire Size - 1 SOL - 2/0 STR
Color - Copper
Conductor Material Copper Copper
Finish - COPPER
Overall Length - 1-1/4 in (Stud)
Size - Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14
Description SERVICE POST CONN 1, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4
extra long description ABB SP6SL SERVICE POST/SINGLE 2/0-2 NSI SPM-7L Service Post One Wire 1-
Features - Service Post Connector - One Wire Type 2/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description Service Post Connector, #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, 2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.3 lb/EA Service Post Connector, #1 AWG (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/4 in (Stud) Overall Length, 600 V ac, 2.76 lb/EA
Product Type Service Post Connector Service Post Connector
Short Description Single Service Post Connector, 2/0 - 2 stranded, 2 solid, stud size 1/2 - 13 x 11 1/4 Service Post Connector, Non-Insulated, 1-1/4 in (Stud), 600 VAC
Special Features Hex Design Bolts are Machined from High-Conductivity Bronze Alloy Excellent for Continuous Loop Grounding and Bonding
For Stud Size 1/2 in - 13 x 11-1/4 in 0.500 in x 13
for use with For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar Connecting one or two Conductors;Direct Burial in Earth or Concrete
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) #1 AWG (Solid);2/0 AWG (Stranded)
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 600 V ac 600 V ac
Minimum Conductor Size #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) -
package quantity 1 CT;150 PK 6 PK
Standards Met UL Listed E9809, 486A, 467;CSA Certified UL Listed 486A, 467;cULus Listed
Warranty - 1 YEAR
Wire Type - Class A & B
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number SP6SL SPM-7L
sub brand Blackburn Split Bolts
Category Description SPLIT BOLTS SPLIT BOLTS
Type Mechanical Grounding Service Post Connectors
Weight 0.3 lb/EA 2.76 lb/EA
Application For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat