Item Comparison: KC26B1, SPM7L

Item

KC26B1 - 2/0 Post Split Bolt - Burndy

KC26B1
2/0 Post Split Bolt

$132.86 Each

$132.86 (1 Each)

QTY:
Each
Add
SPM7L - 1, 2/0 Service Post Connector 1/2 X 1-1/4 - Nsi

SPM7L
1, 2/0 Service Post Connector 1/2 X 1-1/4

$79.8603 Each

$479.16 (6 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 285 63
Vendor Burndy Nsi
Catalog Number KC26B1 SPM7L
Manufacturer Number KC26B1 SPM-7L
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00781810256107 00662381021069
Weight per package 0.3 (lbs/each) 2.76 (lbs/each)
Description KC26B1 2/0 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud.
SPM7L 1, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/4 In (Stud) Overall Length, 600 V Ac, 2.76 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $132.86 (Each) $79.86 (Each)
Carton/Reel $132.86 (1 Each) $479.16 (6 Each)
Standard Packaging/Reel $132.86 (1 Each) $479.16 (6 Each)
Material Bronze, Leaded, Commercial Copper
Number of Conductors - 1
Poles - 1
Voltage Rating - 600 V
Wire Size - 1 SOL - 2/0 STR
Color - Copper
Conductor Material - Copper
Finish - COPPER
Overall Length - 1-1/4 in (Stud)
Size - Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14
Description 2/0 POST SPLIT BOLT 1, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4
extra long description BUR KC26B1 2-2/0 STR 1 1/16 POST 1 NSI SPM-7L Service Post One Wire 1-
Features - Service Post Connector - One Wire Type 2/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud. Service Post Connector, #1 AWG (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/4 in (Stud) Overall Length, 600 V ac, 2.76 lb/EA
Product Type 2-2/0 STR 1 1/16 Post 1 Service Post Connector
Short Description - Service Post Connector, Non-Insulated, 1-1/4 in (Stud), 600 VAC
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1, 7/8 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud Size: 1/2-13, Dimension B: 1-1/16 IN, Height: 2-3/8 IN Excellent for Continuous Loop Grounding and Bonding
For Stud Size - 0.500 in x 13
for use with - Connecting one or two Conductors;Direct Burial in Earth or Concrete
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - #1 AWG (Solid);2/0 AWG (Stranded)
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V ac
package quantity - 6 PK
pallet quantity 5800 -
Standards Met - UL Listed 486A, 467;cULus Listed
Warranty - 1 YEAR
Wire Type - Class A & B
Brand BURNDY Nsi Industries
Manufacturers Part Number KC26B1 SPM-7L
sub brand - Split Bolts
Category Description SPLIT BOLTS SPLIT BOLTS
Type KC and K2C Series Service Post Connectors
Weight - 2.76 lb/EA
Application For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial Wire Termination
environmental conditions - 90 C
standard UL467 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat