Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
SMD6R69SWH |
SLD606830WH |
Manufacturer Number |
SMD6R69SWH |
SLD606830WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083020942 |
00080083697588 |
Weight per package |
1.799 (lbs/each) |
1.7999 (lbs/each) |
Description |
SMD6R69SWH 6" 9W Led Round Surface Mount CCT Selectable
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
|
SLD606830WH 6" Led Surface Mount 30K White
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, White, 3000 K, 80, 50000 H Average Life, Dimmable, 800 LM Brightness (Lumens), 7.79 In Diameter, 1.79 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.59 (Each) |
$0.00 (Each) |
Carton/Reel |
$39.59 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$237.54 (6 Each) |
$0.00 (6 Each) |
|
amperage rating |
0.08A at 120V |
0.102 (at 120V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.10 mA |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120V |
120 |
Wattage |
- |
12 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
80 |
color temperature |
- |
3000 k |
Finish |
- |
white |
Style |
(blank) |
(blank) |
|
Diameter |
- |
7.79 in;197.87 mm |
|
Description |
6" 9W LED ROUND SURFACE MOUNT CCT SELECTABLE |
6" LED SURFACE MOUNT 30K WHITE |
extra long description |
CLS SMD6R69SWH HALO SMD6 RD SELECT |
ETNCL-CAN SLD606830WH 6" SURFACE LE |
Features |
- |
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SLD6 may also retrofit in 5” and 6" ap |
Long Description |
6" Round Surface Mount Downlight,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White finish |
Surface LED Downlight, 120 V, 0.10 mA, 12.2 W, E26 Base, Die-Cast Aluminum, White, 3000 K, 80, 50000 h Average Life, Dimmable, 800 lm Brightness (Lumens), 7.79 in Diameter, 1.79 lb |
Product Type |
Halo SMD6 RD Select 90CRI 600LM LD |
6" Surface Led DWNLT, Retrofit, Ic, 600, 830 |
Short Description |
- |
6" Surface LED Downlight, 120 V, 12.2 W, 3000K |
Special Features |
1/2" ultra-low profile lens downlight with wide distribution |
Ultra-low profile surface luminaire with downlighting distribution |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
800 lm |
dimmable |
- |
Yes |
includes |
- |
T-Bracket;Slot-N-Lock Mounting Tab;5 or 6 in Housing;Screwbase Adapter |
package quantity |
- |
6 PK;1 CT |
Socket Type |
N/A |
- |
Standards Met |
- |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant |
Total Wattage |
- |
12.2 W |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
SMD6R69SWH |
SLD606830WH |
sub brand |
- |
SLD6 LED |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
SMD6 LED |
SLD6 LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Lighting;Residential;Commercial |
Energy Star |
- |
yes |
Mounting |
Ceiling/Wall Mount |
Flushmount |
standard |
cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant |
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24 |
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
Call nearest store for Item Price
|