Item Comparison: SI1, BPSTCKR25

Item

SI1 - Cable Stacker Si-1 - 3M

SI1
Cable Stacker Si-1

$0.59 Each

$147.50 (250 Each)

QTY:
Each
Add
BPSTCKR25 - Cable Stacker 25/Bag - Ideal

BPSTCKR25
Cable Stacker 25/Bag

$0.49 Each

$12.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 28,425 12,600
Vendor 3M Ideal
Catalog Number SI1 BPSTCKR25
Manufacturer Number 7000132935 BPSTCKR-25
Category Distribution Devices - Cable Hanging MGMT & Accy Enhanced Commodity Codes - Wiring Devices
Classification Fasteners Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39120000 - Electrical equipment and components and supplies N/A
UPC/EAN/GTIN 00054007495543 00783250797677
Weight per package 0.0028 (lbs/each) 0.001 (lbs/each)
Description SI1 Cable Stacker Si-1
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
BPSTCKR25 Cable Stacker 25/Bag
Ideal BPSTCKR-25 Cable Stacker 25 B
Minimum Order QTY 25 Units 1 Unit
Unit/Foot $0.59 (Each) $0.49 (Each)
Carton/Reel $147.50 (250 Each) $12.25 (25 Each)
Standard Packaging/Reel $147.50 (250 Each) $12.25 (25 Each)
Material Polypropylene -
Color White -
Diameter 0.3 in (Round Wire) -
Description CABLE STACKER SI-1 CABLE STACKER 25/BAG
extra long description 3M 7000132935 3M™ Cable Stackers -
Features 3M™ Cable Stackers are made of plastic and feature a convenient design that is easy to install. RoHS 2011/65/EU Compliant. Used to route, fasten and support CATV, telephone, security and instrumentation cables.Organize length cable runs, eliminating tangled wires and excessive heating that can occur when too many cables are fastented tightly together.Angled nail allows stacker to be installed from any direction, regardless of the spacing or positioning of studs.
Long Description Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb IDEAL BPSTCKR-25 Cable Stacker 25 B
Product Type 3M™ Cable Stackers Cable Stacker 25 Bag
Short Description Cable Stacker, 14/2 to 10/2 (Flat) awg, White -
Special Features Cable Tie Type Stacker;Color Natural White;Temperature Rating -40 to 194 Deg F -
Compatible Wire Size #14/2 to #10/2 AWG (Flat) -
for use with Cable -
package quantity 25 CT;250 CA -
Standards Met RoHS Compliant;cUL Listed -
Made in USA yes -
Brand Minnesota Mining (3M) Ideal
Manufacturers Part Number SI-1 BPSTCKR-25
Category Description FASTENERS NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Stacker -
minimum qty 25 -
Weight 0.03 lb -
Application centers multiple cables on a 2 X 4 framing member, allowing simplified compliance with article 300-4-(d) of the National Electrical Code -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat