Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
SGF15WML |
SGF15WM |
Manufacturer Number |
SGF15W-M |
SGF15WM |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664742453 |
00032664742453 |
Weight per package |
0.4 (lbs/each) |
0.36 (lbs/each) |
Description |
SGF15WML Gfci ST Duplex 15A 125V Mid Wallplate WH
00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|Gfci ST Duplex 15A 125V Mid WLPLT WH|Arrow Hart - Cooper Wiring Devices SGF15W M L|Arrow Hart - Cooper Wiring Devices SGF15WML|Arrow Hart - Cooper Wiring Devices SGF15W-M-L|Cooper Wiring Devices SGF15W M L|Cooper Wiring Devices SGF15WML|Cooper Wiring Devices SGF15W-M-L|Cooperwiring SGF15W M L|Cooperwiring SGF15WML|Cooperwiring SGF15W-M-L|Eagle SGF15W M L|Eagle SGF15WML|Eagle SGF15W-M-L|Eaton SGF15W M L|Eaton SGF15WML|Eaton
|
SGF15WM Gfci ST Duplex 15A 125V Mid Wallplate WH
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.29 (Each) |
$22.29 (Each) |
Carton/Reel |
$22.29 (1 Each) |
$22.29 (1 Each) |
Standard Packaging/Reel |
$222.90 (10 Each) |
$222.90 (10 Each) |
|
amperage rating |
STRGHT BLADE PLG&CONNEC |
STRGHT BLADE PLG&CONNEC |
Current Rating |
- |
15 A |
Material |
- |
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125 V ac |
|
Color |
STRGHT BLADE PLG&CONNEC |
White |
|
Description |
GFCI ST DUPLEX 15A 125V MID WALLPLATE WH |
GFCI ST DUPLEX 15A 125V MID WLPLT WH |
extra long description |
EWD SGF15W-M-L GFCI ST Duplex 15A 1 |
EWD SGF15W-M-L GFCI ST Duplex 15A 1 |
Features |
- |
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond, |
Long Description |
00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|GFCI ST Duplex 15A 125V Mid Wlplt WH|ARROW HART - COOPER WIRING DEVICES SGF15W M L|ARROW HART - COOPER WIRING DEVICES SGF15WML|ARROW HART - COOPER WIRING DEVICES SGF15W-M-L|COOPER WIRING DEVICES SGF15W M L|COOPER WIRING DEVICES SGF15WML|COOPER WIRING DEVICES SGF15W-M-L|CooperWiring SGF15W M L|CooperWiring SGF15WML|CooperWiring SGF15W-M-L|EAGLE SGF15W M L|EAGLE SGF15WML|EAGLE SGF15W-M-L|EATON SGF15W M L|EATON SGF15WML|EATON |
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White |
Product Type |
Gfci ST Duplex 15A 125V Mid WLPLT WH |
Gfci ST Duplex 15A 125V Mid WLPLT WH |
Short Description |
- |
15 A, 125 VAC, Self Test Duplex Receptacle, White, GFCI, Mid |
Special Features |
15a GFCI |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Self Test Duplex |
Standards Met |
- |
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
SGF15W-M |
SGF15W-M |
sub brand |
STRGHT BLADE PLG&CONNEC |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Residential |
Residential |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
Application |
STRGHT BLADE PLG&CONNEC |
Residential |
nema rating |
- |
NEMA 5-15R |