Item Comparison: SER13WG1000, SER13WG1000

Item

SER13WG1000 - Ser 1-1-1-3 Alu 1000' - Aluminum

SER13WG1000
Ser 1-1-1-3 Alu 1000'

$2.56668 Foot

$2,566.68 (1000 Feet)

QTY:
Feet
Add
SER13WG1000 - Cu Ser 1-1-1-3 Cable 1000' - Copper

SER13WG1000
Cu Ser 1-1-1-3 Cable 1000'

$11.1671 Foot

$11,167.10 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 278,443 1,082
Vendor Aluminum Copper
Catalog Number SER13WG1000 SER13WG1000
Manufacturer Number N/A 27082703
Category Unassigned Service Entrance Cable - Ser
Classification Service Entrance - Seu & Ser N/A
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 80394000251 00032886271267
Weight per package 0.449 (lbs/ft) 1 L
Description SER13WG1000 Ser 1-1-1-3 Alu 1000'
SER13WG1000 Cu Ser 1-1-1-3 Cable 1000'
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Minimum Order QTY 1,000 1,000
Unit/Foot $2.57 (Foot) $11.17 (Foot)
Carton/Reel $2,566.68 (1000 Feet) $11,167.10 (1000 Feet)
Standard Packaging/Reel $2,566.68 (1000 Feet) $11,167.10 (1000 Feet)
Conductor Size - 1
Number of Conductors - 4
Voltage Rating - 600
Color - Gray
Jacket Material - PVC
Length - 1000
Description SER 1-1-1-3 ALU 1000' CU SER 1-1-1-3 CABLE 1000'
extra long description - SWC 27082703 SER 1-1-1-3 Cu 1000R
Long Description - Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Product Type - Ser 1-1-1-3 Cu 1000R
Brand Aluminum Southwire
Manufacturers Part Number - 27082703
Category Description SERVICE ENTRANCE - SEU & SER Fuses & Fuse Accessories
Type - SER
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat