Item Comparison: SE00W144BK1000, SE00W144BKPCS

Item

SE00W144BK1000 - 14/4 Seoow 600V Black Cord 1000' Reel - Cables & Cords

SE00W144BK1000
14/4 Seoow 600V Black Cord 1000' Reel

$1.76913 Foot

$1,769.13 (1000 Feet)

QTY:
Feet
Add
SE00W144BKPCS - 14/4 Seoow 600V Black Cord PCS - Cables & Cords

SE00W144BKPCS
14/4 Seoow 600V Black Cord PCS

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1,000 0
All Stores 5,833 366
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W144BK1000 SE00W144BKPCS
Manufacturer Number 224270608 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Portable Cords, Voice, Data, Video Wire & Cable N/A
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886038952 88197500067
Weight per package 0.166 (lbs/ft) 0.166 (lbs/ft)
Description SE00W144BK1000 14/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.575 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 LB/FT
SE00W144BKPCS 14/4 Seoow 600V Black Cord PCS
Minimum Order QTY 250 10 Units
Unit/Foot $1.77 (Foot) $0.00 (Each)
Carton/Reel $442.28 (250 Feet) $0.00 (1 Each)
Standard Packaging/Reel $1,769.13 (1000 Feet) $0.00 (1 Each)
Conductor Size #14 AWG -
Current Rating 15 A -
Color Black;Green;Red;White -
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 1000 ft -
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 14/4 SEOOW 600V BLACK CORD 1000' REEL 14/4 SEOOW 600V BLACK CORD PCS
extra long description SWC 55039902 14-41 CU 4/C BLACK/WHI -
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.575 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 lb/ft -
Product Type Portable Cord -
Short Description Portable Cord, Stranded, 14/4 AWG SEOOW, 0.575 in, Cut to Length -
Core Strands 41/30 mm -
for use with Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting -
Insulation Thickness 0.045 in -
Maximum Operating Temperature +105 °C -
media Yes -
Minimum Operating Temperature -50 °C -
outside diameter 0.575 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Made in USA yes -
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 55039902 -
Category Description Portable Cords, Voice, Data, Video Wire & Cable Fuses & Fuse Accessories
Status - Inactive
Package Type Reel -
Weight 0.18 lb/ft -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat