Item Comparison: SE00W123BK1000, SE00W123BK500

Item

SE00W123BK1000 - 12/3 Seoow 600V Black Cord 1000' Box - Cables & Cords

SE00W123BK1000
12/3 Seoow 600V Black Cord 1000' Box

$2.18603 Foot

$2,186.03 (1000 Feet)

QTY:
Feet
Add
SE00W123BK500 - 12/3 Seoow 600V Black Cord 500' Reel - Cables & Cords

SE00W123BK500
12/3 Seoow 600V Black Cord 500' Reel

$2.18602 Foot

$1,093.01 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 500
All Stores 52,923 16,627
Vendor Cables & Cords Cables & Cords
Catalog Number SE00W123BK1000 SE00W123BK500
Manufacturer Number 55039502 55039501
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886038877 00032886039614
Weight per package 0.185 (lbs/ft) 0.185 (lbs/ft)
Description SE00W123BK1000 12/3 Seoow 600V Black Cord 1000' Box
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 LB/FT
SE00W123BK500 12/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 500 FT Overall Length, Reel Package Type
Minimum Order QTY 1,000 500
Unit/Foot $2.19 (Foot) $2.19 (Foot)
Carton/Reel $2,186.03 (1000 Feet) $1,093.01 (500 Feet)
Standard Packaging/Reel $2,186.03 (1000 Feet) $1,093.01 (500 Feet)
Conductor Size #12 AWG 12 AWG
Current Rating 25 A -
Number of Conductors - 3
Color Black;Green;White Black
Conductor Material Copper -
Insulation Material Thermoplastic Elastomer (TPE) -
Jacket Material Thermoplastic Elastomer (TPE) -
Overall Length 1000 ft 500 ft
Additional Information Chemical Resistant;Oil Resistant;Water Resistant -
Description 12/3 SEOOW 600V BLACK CORD 1000' BOX 12/3 SEOOW 600V BLACK CORD 500' REEL
extra long description SWC 55039502 12-65 CU 3/C BLACK/WHI SWC 55039501 12-65 CU 3/C BLACK/WHI
Features Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. -
Long Description Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.595 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 lb/ft Portable Cord, Black, 12 AWG Conductor Size, Made in USA, 3 - Conductors, 500 ft Overall Length, Reel Package Type
Product Type Portable Cord Portable Cord
Short Description Portable Cord, Stranded, 12/3 AWG SEOOW, 0.595 in, Cut to Length Portable Cord, 12 AWG, Black, 3 Conductor
Core Strands 65/30 mm -
for use with Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting -
Insulation Thickness 0.045 in -
Maximum Operating Temperature +105 °C -
media Yes Yes
Minimum Operating Temperature -50 °C -
outside diameter 0.595 in -
Solid/Strand Stranded -
Standards Met RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA -
Made in USA yes yes
Brand Cables & Cords Cables & Cords
Manufacturers Part Number 223280608 SE00W123BK500
Category Description Portable Cords, Voice, Data, Video Wire & Cable Portable Cords, Voice, Data, Video Wire & Cable
minimum qty 1000 500
Package Type Reel Reel
Weight 0.202 lb/ft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat