Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Littelfuse |
Catalog Number |
SC15 |
SLC15 |
Manufacturer Number |
SC-15 |
SLC015 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121609 - Midget fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712250153 |
00079458420685 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
SC15 15A 600V TD Class G Fuse
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
|
SLC15 15A 600V TD Class G Fuse
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Additional Time-Delay Over Competitive Products Which Increases System Reliability. Compact Class G Fuses Were The First Fuse Series to Approach Midget Fuse Dimensions and Meet Nec Requirements For Branch-Circuit Protection. The Unique Dimensions Of SLC Series Class G Fuses Prevents Insertion Of Lower Voltage Fuses In Class G Fuse Holders. The Fuse’S Varying Length Prevents Insertion Of Higher Ampere Rated Fuses In Fuse Holders Desi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$126.90 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$126.90 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
15 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
15 A |
- |
interrupt rating |
V ac:100 kAIC (RMS Symmetrical);V dc:10 kAIC |
- |
Voltage Rating |
600 V ac;170 V dc |
- |
|
Diameter |
0.41 in |
- |
Overall Length |
1.31 in |
- |
Size |
0.41 In Diameter X 1.31 In Length |
- |
|
Description |
15A 600V TD CLASS G FUSE |
15A 600V TD CLASS G FUSE |
extra long description |
BUSS SC-15 BUSS SC FUSE CLASS G CLA |
LFSE SLC015 FUS 600V MED T/D CLASS |
Features |
Basic protection Class G size-rejecting, current limiting fuses. 1/2 to 6A Fast-acting, 7 to 60A time-delay. Time-delay – 12 seconds (minimum) at 200% of rated current. |
- |
Long Description |
Time Delay Fuse, G Class Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;170 V dc, 0.41 in Diameter, 1.31 in Overall Length, 0.02 lb |
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders desi |
Product Type |
Buss SC Fuse Class G Class G |
Fus 600V Med T/D Class G 15a |
Short Description |
Fuse, 15 A, 600 VAC/170 V dc, Time Delay, G Class |
- |
Special Features |
Rejection Style |
Time-Delay |
|
class |
G |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.4100 IN X 0.4100 IN X 1.3100 IN |
- |
Fuse Class |
G Class |
- |
media |
Yes |
- |
package quantity |
4 CT |
- |
Response Time |
12 s @ 200% |
- |
Standards Met |
CE Certified;UL Listed;Std. 248-5, Class G, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.5, Class 1422-01, File 53787 |
- |
|
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
SC-15 |
SLC015 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS G |
|
|
Application |
Fusible Branch Panel Boards;HVAC Branch Circuit Protection |
Branch Circuit |
standard |
CE Marked,RoHS Compliant |
Standard 248-5 UL Listed/CSA |
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
Call nearest store for Item Price
|