Nacogdoches |
0 |
150 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
3717J |
SA38178 |
Manufacturer Number |
3717J |
SA38178 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591470071 |
00781002593386 |
Weight per package |
0.07 (lbs/each) |
0.074 (lbs/each) |
Description |
3717J 3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc
3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc Plated
|
SA38178 3/8'' X 1-7/8'' Sleeve Anchor W/Hex Nut
Sleeve Anchor, Steel, 1-7/8 In Length, Zinc Plated, Hex Head, 3/8 In Drill Size, Hex Drive, 0.07 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.69 (Each) |
$0.96 (Each) |
Carton/Reel |
$34.62 (50 Each) |
$48.08 (50 Each) |
Standard Packaging/Reel |
$207.72 (300 Each) |
$48.08 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in |
3/8 |
Length |
1-7/8 in |
1-7/8 in |
Size |
3/8X1-7/8 |
3/8 x 1-7/8 |
|
Description |
3/8 X 1-7/8 HEX NUT SLEEVE ANCHOR ZINC |
3/8'' X 1-7/8'' SLEEVE ANCHOR W/HEX NUT |
extra long description |
PECO 3717J 3/8X1-7/8 HEX NUT SLEEVE |
DOTTIE SA38178 3/8 X 1-7/8" Sleeve |
Features |
Peco fasteners 3/8 x 1-7/8 sleeve anchors 50 per jar |
- |
Long Description |
3/8 X 1-7/8 HEX NUT SLEEVE ANCHOR ZINC PLATED |
Sleeve Anchor, Steel, 1-7/8 in Length, Zinc Plated, Hex Head, 3/8 in Drill Size, Hex Drive, 0.07 lb |
Product Type |
Sleeve Anchor |
Sleeve Anchor |
Short Description |
Sleeve Anchor, 1-7/8 in, Zinc Plated |
Sleeve Anchor, Steel, 1-7/8 in, Zinc Plated |
|
Drill Size |
- |
3/8 |
Drive Type |
- |
Hex |
for use with |
- |
Soft Concrete |
Head Type |
- |
Hex |
package quantity |
50 PK |
50 PK;300 CT |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
3717J |
SA38178 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
HEX NUT |
Hexagonal Nut Sleeve Anchor |
|
|
|
Application |
- |
Soft Concrete |