Item Comparison: S8421, F32T8SPP50EC0

Item

S8421 - 32W T8 48" 50K 82 Cri Med Bipin - Satco

S8421
32W T8 48" 50K 82 Cri Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
F32T8SPP50EC0 - 32W T8 48" 5000K 80 Cri - Ge Current, A Daintree Company

F32T8SPP50EC0
32W T8 48" 5000K 80 Cri

$4.00 Each

$144.00 (36 Each)

QTY:
Each
Add
Nacogdoches 136 0
All Stores 12,165 23
Vendor Satco Ge Current, A Daintree Company
Catalog Number S8421 F32T8SPP50EC0
Manufacturer Number S8421 F32T8/SPP50/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084218 00043168663502
Weight per package 0.45 (lbs/each) 0.56 (lbs/each)
Description S8421 32W T8 48" 50K 82 Cri Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
F32T8SPP50EC0 32W T8 48" 5000K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Minimum Order QTY 1 Unit 36 Units
Unit/Foot $2.25 (Each) $4.00 (Each)
Carton/Reel $67.50 (30 Each) $4.00 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $144.00 (36 Each)
Shape T8 -
Wattage 32 32.0
Base Type - Pin/Plug-In G13
Color Natural Light -
Color Rendering Index - 80
color rendering index (cri) 85 80.0
color temperature 5000 5000 k
Housing Material - Soda Lime Glass
Diameter 1.00 1.0 in
Length 47.78 48.0
Description 32W T8 48" 50K 82 CRI MED BIPIN 32W T8 48" 5000K 80 CRI
extra long description SATCO S8421 F32T8/850/ENV GEL F32T8/SPP50/ECO 66350 SLIM LINE
Long Description Fluorescent T8 Linear Lamp, Designation: F32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
Product Type F32T8/850/Env Linear Fluorescent Lamp
Short Description - 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
average life 24000 30000 h
Base Medium Bi Pin Medium Bi-Pin (G13)
Brightness (Lumens) - 2900 lm
bulb shape - T8
GREEN CERTIFICATION - Yes
lumens 3k 2900.0
Minimum Operating Temperature - +10 °C
package quantity - 1 CT;36 PK
start type - Instant Start;Rapid Start
Warranty Avg. Rated Hour Limited -
Brand HYGRADE G.E. Lighting (Lampblst)
Manufacturers Part Number S8421 F32T8/SPP50/ECO
Category Description Fluorescent Fluorescent
Type T8 Linear -
minimum qty - 36
Weight - 0.55 lb/EA
Application - Primary
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat