Item Comparison: S8420, KTLF32T8841HP

Item

S8420 - 32W T8 48" 41K 85CRI Med Bipin - Satco

S8420
32W T8 48" 41K 85CRI Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
KTLF32T8841HP - 32W T8 48" 41K 3100LM 85CRI Med Bi-Pin Base - Keystone

KTLF32T8841HP
32W T8 48" 41K 3100LM 85CRI Med Bi-Pin Base

$2.40 Each

$60.00 (25 Each)

QTY:
Each
Add
Nacogdoches 747 0
All Stores 38,933 1,914
Vendor Satco Keystone
Catalog Number S8420 KTLF32T8841HP
Manufacturer Number S8420 KTL-F32T8-841-HP-DP
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084201 00890949006412
Weight per package 0.45 (lbs/each) 0.38 (lbs/each)
Description S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
KTLF32T8841HP 32W T8 48" 41K 3100LM 85CRI Med Bi-Pin Base
F32T8, 4100K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $2.40 (Each)
Carton/Reel $67.50 (30 Each) $60.00 (25 Each)
Standard Packaging/Reel $67.50 (30 Each) $60.00 (25 Each)
Ballast Type - N/A
Material Glass; Aluminum -
Number of Lamps - N/A
Shape T8 -
Wattage 32 W 32
Base Type Medium Bi-Pin G13
Color White -
Color Rendering Index 85 -
color rendering index (cri) 85 >80 Deg
color temperature 4100 4100
housing color - N/A
Diameter 1 in -
Length 48 in -
Construction - Frosted Glass
Description 32W T8 48" 41K 85CRI MED BIPIN 32W T8 48" 41K 3100LM 85CRI MED BI-PIN BASE
extra long description SATCO S8420 F32T8/841/ENV Key KTL-F32T8-841-HP-DP Ignitor for
Long Description FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length F32T8, 4100K, 85 CRI, HIGH PERFORMANCE LAMPS, 25 PCS PER CARTON
Product Type F32T8/841/Env Ignitor For 750W Pulse Start MH
Short Description FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W -
average life 24000 h -
Base Medium Bi Pin -
beam angle - 360 Deg
Brightness (Lumens) 3050 lm -
bulb shape T8 -
Circuit Type - N/A
Input Voltage - Ballast Dependent
ip rating - N/A
lumens 3.05k 3100
Nominal Length - 48 in
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 CT;30 PK -
Sensor Type - N/A
Standards Met RoHS Compliant;TCLP compliant -
Warranty Avg. Rated Hour Limited -
Wire Type - N/A
Brand Satco Keystone
Manufacturers Part Number S8420 KTL-F32T8-841-HP-DP
sub brand Hygrade -
Category Description Fluorescent Fluorescent
Type T8 Linear -
Energy Star - N
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat