Item Comparison: S8420, F32T8841PR0EC

Item

S8420 - 32W T8 48" 41K 85CRI Med Bipin - Satco

S8420
32W T8 48" 41K 85CRI Med Bipin

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
F32T8841PR0EC - *Delisted* 32W T8 48" 4100K 85 Cri - Tungsram

F32T8841PR0EC
*Delisted* 32W T8 48" 4100K 85 Cri

$3.76 Each

$135.36 (36 Each)

QTY:
Each
Add
Nacogdoches 747 24
All Stores 38,935 61
Vendor Satco Tungsram
Catalog Number S8420 F32T8841PR0EC
Manufacturer Number S8420 F32T8841PR0EC
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084201 00043168635486
Weight per package 0.45 (lbs/each) 0.47 (lbs/each)
Description S8420 32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
F32T8841PR0EC *Delisted* 32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 H Average Life, 4100 K, 32 W, 2950 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Rapid, 0.47 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $3.76 (Each)
Carton/Reel $67.50 (30 Each) $3.76 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $135.36 (36 Each)
Material Glass; Aluminum -
Shape T8 -
Wattage 32 W 32 W
Base Type Medium Bi-Pin Medium Bi-Pin (G13)
Color White -
Color Rendering Index 85 85
color rendering index (cri) 85 85 W
color temperature 4100 4100 k
Housing Material - Soda Lime Glass
Diameter 1 in 1.0 in
Length 48 in 48.0 in
Description 32W T8 48" 41K 85CRI MED BIPIN *DELISTED* 32W T8 48" 4100K 85 CRI
extra long description SATCO S8420 F32T8/841/ENV GEL F32T8/841/PRO/EC 63548 SLIM LIN
Long Description FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 85, 20000 h Average Life, 4100 k, 32 W, 2950 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Rapid, 0.47 lb/EA
Product Type F32T8/841/Env Linear Fluorescent Lamp
Short Description FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W Linear Fluorescent Lamp, Medium Bipin (G13), T8, 85 CRI, 32 W
average life 24000 h 20000 h
Base Medium Bi Pin Medium Bi-Pin (G13)
Brightness (Lumens) 3050 lm 2950 lm
bulb shape T8 T8
GREEN CERTIFICATION - Yes
lumens 3.05k 2.925k lm
package quantity 1 CT;30 PK 36 PK
Standards Met RoHS Compliant;TCLP compliant -
start type - Rapid Start
Warranty Avg. Rated Hour Limited -
Brand Satco TUNGSRAM
Manufacturers Part Number S8420 F32T8/841/PRO/EC
sub brand Hygrade ProLineâ„¢
Category Description Fluorescent Fluorescent
Type T8 Linear -
Weight - 0.47 lb/EA
Application - Primary
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat