Item Comparison: S8419, F32T8SPP35EC0

Item

S8419 - 32W T8 48" 35K 85cri - Satco

S8419
32W T8 48" 35K 85cri

$2.25 Each

$67.50 (30 Each)

QTY:
Each
Add
F32T8SPP35EC0 - *Delisted* 32W T8 48" 3500K 80 Cri - Ge Current, A Daintree Company

F32T8SPP35EC0
*Delisted* 32W T8 48" 3500K 80 Cri

$3.3899 Each

$122.04 (36 Each)

QTY:
Each
Add
Nacogdoches 84 0
All Stores 2,765 20
Vendor Satco Ge Current, A Daintree Company
Catalog Number S8419 F32T8SPP35EC0
Manufacturer Number S8419 F32T8/SPP35/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923084195 00043168663489
Weight per package 0.42 (lbs/each) 0.56 (lbs/each)
Description S8419 32W T8 48" 35K 85cri
Fluorescent T8 Linear Lamp, Designation: F32T8/835/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
F32T8SPP35EC0 *Delisted* 32W T8 48" 3500K 80 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 3500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.25 (Each) $3.39 (Each)
Carton/Reel $67.50 (30 Each) $3.39 (1 Each)
Standard Packaging/Reel $67.50 (30 Each) $122.04 (36 Each)
Shape T8 -
Wattage 32 32
Base Type - Pin/Plug-In G13
Color White -
Color Rendering Index - 80
color rendering index (cri) 85 80
color temperature 3500 3500 k
Housing Material - Soda Lime Glass
Diameter 1.00 1.0 in
Length 47.78 48
Description 32W T8 48" 35K 85CRI *DELISTED* 32W T8 48" 3500K 80 CRI
extra long description SATCO S8419 F32T8/835/ENV -
Long Description Fluorescent T8 Linear Lamp, Designation: F32T8/835/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 3500 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Product Type F32T8/835/Env Linear Fluorescent Lamp
Short Description - 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
average life 24000 30000 h
Base Medium Bi Pin Medium Bi-Pin (G13)
Brightness (Lumens) - 2900 lm
bulb shape - T8
GREEN CERTIFICATION - Yes
lumens 3.1k 2.9k
Minimum Operating Temperature - +10 °C
package quantity - 1 CT;36 PK
start type - Instant Start;Rapid Start
Warranty Avg. Rated Hour Limited -
Brand Satco G.E. Lighting (Lampblst)
Manufacturers Part Number S8419 F32T8/SPP35/ECO
sub brand - GE?®
Category Description Fluorescent Fluorescent
Type T8 Linear -
Manufacturer Status - Inactive
Weight - 0.56 lb/EA
Application - Primary
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat