Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S8348 |
F26TBX841AEC0 |
Manufacturer Number |
S8348 |
F26TBX/841/A/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00045923083488 |
00043168976176 |
Weight per package |
0.21 (lbs/each) |
0.25 (lbs/each) |
Description |
S8348 26W 4 Pin Triple Tube CFL GX24Q-3 41K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
|
F26TBX841AEC0 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base, 17000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.00 (Each) |
$11.88 (Each) |
Carton/Reel |
$6.00 (1 Each) |
$11.88 (1 Each) |
Standard Packaging/Reel |
$6.00 (1 Each) |
$118.80 (10 Each) |
|
Voltage Rating |
- |
120.0 |
Wattage |
26.000000000000000 |
26.0 |
|
color rendering index (cri) |
80-89 |
82.0 |
color temperature |
4100;4100 |
4100.0 |
|
Diameter |
2.000000000000000 |
- |
Length |
5.31 |
5.2 |
|
Description |
26W 4 PIN TRIPLE TUBE CFL GX24Q-3 41K |
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT |
extra long description |
SATCO S8348 CFT26W/4P/841 |
GEL F26TBX/841/A/ECO 97617 PLUG IN |
Long Description |
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-5/16 IN Length |
GE Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 CRI, 5.2 IN Length, GX24q-3 Base, 17000 HR Average Life |
Product Type |
CFT26W/4P/841 |
97617 Plug In CFL |
|
average life |
15000 |
17000.0 |
Base |
GX24q-3 (4-Pin) |
GX24q-3 |
lumens |
1.8k |
1800.0 |
Warranty |
2 Year Limited |
- |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S8348 |
F26TBX/841/A/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Triple Twin 4 Pin |
- |
|
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant;UL Listed |