Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S8348 |
CF26DTEIN841EC0 |
Manufacturer Number |
S8348 |
20882 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00045923083488 |
00046135208829 |
Weight per package |
0.21 (lbs/each) |
0.18 (lbs/each) |
Description |
S8348 26W 4 Pin Triple Tube CFL GX24Q-3 41K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
|
CF26DTEIN841EC0 26W 4 Pin Triple Tube Biax GX24Q-3 4100K Compact
Dulux 26W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.00 (Each) |
$5.69 (Each) |
Carton/Reel |
$6.00 (1 Each) |
$5.69 (1 Each) |
Standard Packaging/Reel |
$6.00 (1 Each) |
$284.50 (50 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
DULUX T/E |
Shape |
- |
T4 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
26.000000000000000 |
26 |
|
Base Type |
- |
GX24Q-3 4-Pin |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
80-89 |
82 |
color temperature |
4100;4100 |
4100 k |
Finish |
- |
Phosphor Coated |
|
Diameter |
2.000000000000000 |
0.500000000000000 |
Length |
5.31 |
5 in;126 mm |
|
Description |
26W 4 PIN TRIPLE TUBE CFL GX24Q-3 41K |
26W 4 PIN TRIPLE TUBE BIAX GX24Q-3 4100K COMPACT |
extra long description |
SATCO S8348 CFT26W/4P/841 |
SYL CF26DT/E/IN/841/ECO/20882 CF26D |
Features |
- |
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the |
Long Description |
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-5/16 IN Length |
DULUX 26W triple compact fluorescent amalgam lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Product Type |
CFT26W/4P/841 |
CF26DTEIN841ECO 50/CS 1/Sku |
Short Description |
- |
Compact Fluorescent Lamp, 26 W, Gx24q-3 4-Pin, 4100k |
Special Features |
- |
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation |
|
average life |
15000 |
16000 h |
Base |
GX24q-3 (4-Pin) |
GX24Q-3;GX24q-3 |
Brightness (Lumens) |
- |
1800 lm |
bulb shape |
- |
T4 |
dimmable |
- |
Yes |
GREEN CERTIFICATION |
- |
Yes |
lumens |
1.8k |
1,800 |
package quantity |
- |
50 CA |
Standards Met |
- |
IEC 60901- 3426 |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
Warranty |
2 Year Limited |
- |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
S8348 |
20882 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Triple Twin 4 Pin |
Compact Fluorescent |
|
|
Application |
- |
Commercial;Residential |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant;UL Listed |